Spesifikasi
| Capacity (pcs/minute) | 1 to 30 |
|---|---|
| Dimensions (mm) | 600x350x550 |
| Frequency (Hz) | 50 to 60 |
| Inner Roller Diameter (cm) | 7.6 |
| Label Size (cm) | 3 to 6 x 3 to 12 |
| Outer Roller Diameter (cm) | 27 |
| Power (W) | 40 |
| Product Size (cm) | 1.5 to 15 x 1 to 19 |
| Voltage (V) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The primary function of a semi
automatic top
side labeling machine is to accurately and uniformly affix labels to the top surface, and sometimes the sides, of a wide variety of products. This enhances product presentation, ensures brand consistency, and allows for the clear display of important information such as ingredients, barcodes, expiration dates, batch numbers, etc.
The advantages of this machine:
Increased Efficiency: Much faster than manual labeling, allowing for higher throughput in less time. Improved Accuracy and Consistency: Ensures every label is affixed in the same location with a professional, precise, bubble
free finish. Versatile: Often adaptable to handle a variety of product sizes and label dimensions. Cost Savings: Provides significant improvements in automation and quality without requiring the large investment of a fully automated line. Easy to Use: These machines are generally easy to set up, operate, and maintain, and require little training.
Application Usage:
Boxes and Cartons: Shipping boxes, product packaging, and cartons. Bags and Pouches: Coffee bags, snack bags, and other flexible packaging. Containers and Trays: Food trays, cosmetic containers, container lids, and flat
surfaced containers. Flat Bottles and Jars: Square or rectangular bottles laid horizontally for labeling on the top.
In short, semi
automatic top
side labeling machines serve as a crucial bridge between manual labor and full automation, offering businesses a reliable, precise, and efficient solution to their product labeling needs. Product features are not available
automatic top
side labeling machine is to accurately and uniformly affix labels to the top surface, and sometimes the sides, of a wide variety of products. This enhances product presentation, ensures brand consistency, and allows for the clear display of important information such as ingredients, barcodes, expiration dates, batch numbers, etc.
The advantages of this machine:
Increased Efficiency: Much faster than manual labeling, allowing for higher throughput in less time. Improved Accuracy and Consistency: Ensures every label is affixed in the same location with a professional, precise, bubble
free finish. Versatile: Often adaptable to handle a variety of product sizes and label dimensions. Cost Savings: Provides significant improvements in automation and quality without requiring the large investment of a fully automated line. Easy to Use: These machines are generally easy to set up, operate, and maintain, and require little training.
Application Usage:
Boxes and Cartons: Shipping boxes, product packaging, and cartons. Bags and Pouches: Coffee bags, snack bags, and other flexible packaging. Containers and Trays: Food trays, cosmetic containers, container lids, and flat
surfaced containers. Flat Bottles and Jars: Square or rectangular bottles laid horizontally for labeling on the top.
In short, semi
automatic top
side labeling machines serve as a crucial bridge between manual labor and full automation, offering businesses a reliable, precise, and efficient solution to their product labeling needs. Product features are not available
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
