FOMAC Juice Residue Separator

Sebelum PPN:
Rp2.099.900
Spesifikasi
Engine Diameter (cm)37x47x75
Frequency (Hz)50 to 60
Maximum Workmanship (kg/hour)60
Power (W)1000
Stone Diameter (cm)Ø 10.5
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SBG-06 soybean milk processing machine is a soy milk maker that automatically mills, squeezes, and separates the juice from the pulp. Within an hour of use, the SBG-06 soybean milk processing machine can produce soybean juice that is ready to be processed and is also adequate in terms of quantity and quality. There's no need to worry about cleaning this machine because the SBG-06 soybean milk processing machine is designed for easy cleaning after use.

Ulasan Produk

Tidak ada ulasan