Spesifikasi
| Blade Rotation Speed (rpm) | 1400 |
|---|---|
| Body Material | Plastic |
| Dimensions (mm) | 400x300x465 |
| Frequency (Hz) | 50 |
| Ice Container (L) | 2.3 |
| Knife Material | SUS420J2 |
| Mixing Material | Aluminum |
| Motor Coil | Full Copper |
| Power (W) | 250 |
| Production Capacity (kg/hour) | 100 |
| Voltage (V) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The FOMAC ICH-A178 Ice Planner is an efficient and reliable ice shaver designed for culinary businesses such as restaurants, cafes, or food stalls serving cold drinks and shaved ice desserts such as es teler, es campur, or es serut. This machine is capable of producing smooth shaved ice quickly, making it suitable for serving many customers at once.
Some specific functions of the ice planner machine:
Making Fine Shaved Ice: This machine turns ice cubes into fine shaved ice.
Production Efficiency: Can make large quantities of shaved ice in a short time, which is very useful for serving many customers.
Consistency: Produces shaved ice with a consistent, smooth texture, which is difficult to achieve manually. This is crucial for maintaining the quality of the beverage or food being served.
Save Energy and Time: Compared to manually grating ice, using an ice planer machine is faster and does not require much energy.
Versatile Use: In addition to cold drinks, the resulting shaved ice can also be used to serve desserts such as shaved ice cream, shaved ice, or various typical ice creations that require smooth ice.
This ICH-A178 Ice Planner machine has several superior features, namely:
The size of the ice flower can be adjusted: Equipped with a knob to adjust how fine or coarse the ice flower will be produced.
Efficient Production : Capable of producing ice up to 60 kg/hour, very efficient for high demand.
Consistent Quality : Serving shaved ice with a uniform texture, maintaining the quality of the drink or dish.
Saves Energy and Time : Simplifies and speeds up the process of making shaved ice compared to manual methods.
Versatile Use : Suitable for various drinks and desserts such as es teler, es campur, and shaved ice.
Quality Materials: Equipped with quality materials. The stirrer is made of aluminum, and the stainless steel blade is made of SUS4202J2.
Large Ice Output Channel : Designed with a large ice output channel, making it easier for shaved ice to come out of the machine.
Powerful Motor : The motor coils are made of copper, producing strong power to produce shaved ice with a consistent texture.
Some specific functions of the ice planner machine:
Making Fine Shaved Ice: This machine turns ice cubes into fine shaved ice.
Production Efficiency: Can make large quantities of shaved ice in a short time, which is very useful for serving many customers.
Consistency: Produces shaved ice with a consistent, smooth texture, which is difficult to achieve manually. This is crucial for maintaining the quality of the beverage or food being served.
Save Energy and Time: Compared to manually grating ice, using an ice planer machine is faster and does not require much energy.
Versatile Use: In addition to cold drinks, the resulting shaved ice can also be used to serve desserts such as shaved ice cream, shaved ice, or various typical ice creations that require smooth ice.
This ICH-A178 Ice Planner machine has several superior features, namely:
The size of the ice flower can be adjusted: Equipped with a knob to adjust how fine or coarse the ice flower will be produced.
Efficient Production : Capable of producing ice up to 60 kg/hour, very efficient for high demand.
Consistent Quality : Serving shaved ice with a uniform texture, maintaining the quality of the drink or dish.
Saves Energy and Time : Simplifies and speeds up the process of making shaved ice compared to manual methods.
Versatile Use : Suitable for various drinks and desserts such as es teler, es campur, and shaved ice.
Quality Materials: Equipped with quality materials. The stirrer is made of aluminum, and the stainless steel blade is made of SUS4202J2.
Large Ice Output Channel : Designed with a large ice output channel, making it easier for shaved ice to come out of the machine.
Powerful Motor : The motor coils are made of copper, producing strong power to produce shaved ice with a consistent texture.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
