POWERPACK Hot Water Dip Tank Shrink Machine

Sebelum PPN:
Rp22.999.900
Spesifikasi
CertificationSE ISO
Chamber Dimensions (mm)600x500x500
Dimensions (mm)1010x697x1300
Frequency (Hz)50
Maximum Water Capacity (L)330
Power (W)4500 (x2)
Temperature (°C)0 to 90
Voltage (V)220
Water Tank Dimensions (mm)580x540x310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hot Water Dip Shrink Machine is designed to shrink plastic shrink wrap in vacuum
sealed packaging using hot water. This process ensures the plastic shrinks and adheres perfectly to the product, enhancing its appearance and maintaining freshness for longer. This machine is ideal for the food processing industry, particularly for meat, sausages, cheese, and frozen foods.
Main Advantages:
Even & Effective Shrinkage – Plastic shrinks to the shape of the product, creating a strong and hygienic seal. Precision Temperature Control – Uses Omron temperature controller for optimal results. 304 Stainless Steel Construction – Sturdy, hygienic, and easy to maintain. Water Tank with Descaling Feature – Prevents scale buildup that can interfere with machine performance. Space
Saving Design – Compact and suitable for various production scales. Easy to Use – Equipped with a simple control panel for operational efficiency. Energy Saving & Cost Effective – Optimal hot water circulation system reduces power consumption.
Application :
Meat & Frozen Food Industry – Packaging steaks, sausages, poultry, and seafood to keep them fresh. Retail & Supermarket – Provides an attractive appearance and extra protection. Various Industries – Suitable for food, beverages and other consumer products.

Ulasan Produk

Tidak ada ulasan