Sebelum PPN:
Rp5.899.900 - Rp24.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Frequency (Hz) | 50 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A horizontal mixer is a dough mixing machine designed for large-scale applications, particularly in the food, beverage, and bakery industries. This machine is used to evenly mix dough, whether thick dough like bread and noodles, or lighter dough like flour and spices. With its large capacity, this machine can increase production efficiency while producing consistent quality dough.
Function of Horizontal Mixer Machine
Mixing Materials Evenly: This machine has several types of variants with different types of stirring blades which are used to mix various dry, wet, or semi-solid materials to produce a consistent and homogeneous mixture.
Saves Time and Energy: The mixing process is done automatically, reducing the need for manual labor, speeding up work, and increasing productivity.
Processing Various Types of Materials: This machine is flexible for mixing food ingredients (flour, spices, dough), chemicals, animal feed, or even building materials (such as cement).
Supports Large-Scale Production: With varying capacities, this machine is suitable for small to large industries in mass producing mixed materials.
Increase Production Efficiency: The stirring blades are designed to stir effectively without leaving any residual material in the machine, thus minimizing waste.
Advantages of Horizontal Mixer Machine
High Homogeneity: The design of the mixing blades ensures that all ingredients are mixed evenly.
Flexible Capacity: Available in various sizes, suitable for small to large industrial scale needs.
Easy to Clean: The machine design allows easy access to clean the remaining ingredients after use.
Quality Material : Made of food grade stainless steel for food safety.
Energy Efficiency: This machine is designed to mix ingredients in a short time.
Main Features of Horizontal Mixer Machine
Bahan Stainless Steel Berkualitas
Mesin ini dilengkapi dengan bodi, wadah, dan pengaduk yang seluruhnya terbuat dari stainless steel. Material ini tidak hanya tahan karat, tetapi juga mudah dibersihkan dan memastikan standar kebersihan tinggi, sangat cocok untuk kebutuhan industri makanan.
Panel Kontrol yang Mudah Digunakan
Panel kontrol simpel yang mudah digunakan, pengguna dapat mengatur kecepatan putaran (20–45 RPM), memilih mode maju atau mundur, serta mengatur waktu pencampuran. Lampu indikator dan saklar utama yang mudah diakses memberikan kemudahan dan keamanan dalam pengoperasian.
Sistem Penguncian Kokoh
Wadah adonan dilengkapi dengan sistem penguncian yang kuat, memastikan stabilitas selama proses pencampuran. Hal ini mengurangi risiko adonan tumpah dan menjaga efisiensi kerja.
Mesin Horizontal Mixer adalah solusi praktis untuk mempermudah pengolahan adonan dalam jumlah besar, mengurangi ketergantungan pada tenaga manual, dan memberikan hasil yang lebih profesional. Dengan mesin ini, usaha Anda dapat mencapai produktivitas maksimal sekaligus menjaga kualitas produk.
Function of Horizontal Mixer Machine
Mixing Materials Evenly: This machine has several types of variants with different types of stirring blades which are used to mix various dry, wet, or semi-solid materials to produce a consistent and homogeneous mixture.
Saves Time and Energy: The mixing process is done automatically, reducing the need for manual labor, speeding up work, and increasing productivity.
Processing Various Types of Materials: This machine is flexible for mixing food ingredients (flour, spices, dough), chemicals, animal feed, or even building materials (such as cement).
Supports Large-Scale Production: With varying capacities, this machine is suitable for small to large industries in mass producing mixed materials.
Increase Production Efficiency: The stirring blades are designed to stir effectively without leaving any residual material in the machine, thus minimizing waste.
Advantages of Horizontal Mixer Machine
High Homogeneity: The design of the mixing blades ensures that all ingredients are mixed evenly.
Flexible Capacity: Available in various sizes, suitable for small to large industrial scale needs.
Easy to Clean: The machine design allows easy access to clean the remaining ingredients after use.
Quality Material : Made of food grade stainless steel for food safety.
Energy Efficiency: This machine is designed to mix ingredients in a short time.
Main Features of Horizontal Mixer Machine
Bahan Stainless Steel Berkualitas
Mesin ini dilengkapi dengan bodi, wadah, dan pengaduk yang seluruhnya terbuat dari stainless steel. Material ini tidak hanya tahan karat, tetapi juga mudah dibersihkan dan memastikan standar kebersihan tinggi, sangat cocok untuk kebutuhan industri makanan.
Panel Kontrol yang Mudah Digunakan
Panel kontrol simpel yang mudah digunakan, pengguna dapat mengatur kecepatan putaran (20–45 RPM), memilih mode maju atau mundur, serta mengatur waktu pencampuran. Lampu indikator dan saklar utama yang mudah diakses memberikan kemudahan dan keamanan dalam pengoperasian.
Sistem Penguncian Kokoh
Wadah adonan dilengkapi dengan sistem penguncian yang kuat, memastikan stabilitas selama proses pencampuran. Hal ini mengurangi risiko adonan tumpah dan menjaga efisiensi kerja.
Mesin Horizontal Mixer adalah solusi praktis untuk mempermudah pengolahan adonan dalam jumlah besar, mengurangi ketergantungan pada tenaga manual, dan memberikan hasil yang lebih profesional. Dengan mesin ini, usaha Anda dapat mencapai produktivitas maksimal sekaligus menjaga kualitas produk.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
