FOMAC Horizontal Mixer

Sebelum PPN:
Rp12.999.900
Spesifikasi
Capacity (kg)50
Dimensions (mm)1000x550x980
Frequency (Hz)50
MaterialSUS201
Power (W)3000
Rotation Speed (rpm)28
Voltage (V)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A horizontal mixer is a device designed to efficiently mix various ingredients into a homogeneous mixture. It features a horizontal drum equipped with mixing blades for thorough mixing. Made of sturdy and durable materials, it can be flipped 90° to unload ingredients and is easy to clean. 

Function of Horizontal Mixer Machine

Mixing Materials Evenly: This machine has several types of variants with different types of stirring blades which are used to mix various dry, wet, or semi-solid materials to produce a consistent and homogeneous mixture.
Saves Time and Energy: The mixing process is done automatically, reducing the need for manual labor, speeding up work, and increasing productivity.
Processing Various Types of Materials: This machine is flexible for mixing food ingredients (flour, spices, dough), chemicals, animal feed, or even building materials (such as cement).
Supports Large-Scale Production: With varying capacities, this machine is suitable for small to large industries in mass producing mixed materials.
Increase Production Efficiency: The stirring blades are designed to stir effectively without leaving any residual material in the machine, thus minimizing waste.

Advantages of Horizontal Mixer Machine

High Homogeneity: The design of the mixing blades ensures that all ingredients are mixed evenly.
Flexible Capacity: Available in various sizes, suitable for small to large industrial scale needs.
Easy to Clean: The machine design allows easy access to clean the remaining ingredients after use.
Quality Material: Made of food grade stainless steel for food safety.
Energy Efficiency: This machine is designed to mix ingredients in a short time.

Ulasan Produk

Tidak ada ulasan