Spesifikasi
| Cutting Functions | Dice, stick, slice, grate |
|---|---|
| Dimensions (mm) | 900x700x1140 |
| Material | Stainless Steel 304 |
| Piece Size (mm) | 3, 4, 5, 6, 7, 8, 10, 12, 15, 18, 20 |
| Power (W) | 750 |
| Production Capacity (kg/hour) | 300 to 1000 |
| Voltage (V) | 220 to 380 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Increase the efficiency and speed of your production process with the FOMAC High Speed Dicing Machine VGC-MG569 , a high-speed dicing machine specifically designed for the needs of the food industry, central kitchens, and fruit and vegetable processing plants.
This machine can produce neat, uniform diced, stick-shaped, or sliced pieces while maintaining freshness. It's suitable for hard ingredients like potatoes, radishes, taro, and cucumbers , as well as soft, juicy ingredients like mangoes, papayas, pineapples, apples, or strawberries .
FOMAC VGC-MG569 Advantages
Large Production Capacity
Capable of processing 300–1000 kg of ingredients per hour , ideal for large kitchen needs and mass production.
Multifunctional & Versatile
In addition to cutting into cubes, this machine can also slice, grate, and peel by changing the cutting blade set according to production needs.
Precision Cut Size
The cut size can be adjusted from 3 mm to 20 mm , providing high flexibility for various product types and packaging standards.
Food Grade & Durable Material
All machine parts are made of 304 stainless steel , which is hygienic, corrosion-resistant, and easy to clean. Meets industrial food safety standards.
Safe & Easy Operation
Equipped with an emergency button and automatic safety system. Its ergonomic design makes it easy for anyone to operate and easy to clean after use.
Fast & Efficient Performance
With 750 watts of power , this machine is able to work stably and quickly, producing precise cuts without damaging the texture of the material or producing a lot of residual liquid.
This machine can produce neat, uniform diced, stick-shaped, or sliced pieces while maintaining freshness. It's suitable for hard ingredients like potatoes, radishes, taro, and cucumbers , as well as soft, juicy ingredients like mangoes, papayas, pineapples, apples, or strawberries .
FOMAC VGC-MG569 Advantages
Large Production Capacity
Capable of processing 300–1000 kg of ingredients per hour , ideal for large kitchen needs and mass production.
Multifunctional & Versatile
In addition to cutting into cubes, this machine can also slice, grate, and peel by changing the cutting blade set according to production needs.
Precision Cut Size
The cut size can be adjusted from 3 mm to 20 mm , providing high flexibility for various product types and packaging standards.
Food Grade & Durable Material
All machine parts are made of 304 stainless steel , which is hygienic, corrosion-resistant, and easy to clean. Meets industrial food safety standards.
Safe & Easy Operation
Equipped with an emergency button and automatic safety system. Its ergonomic design makes it easy for anyone to operate and easy to clean after use.
Fast & Efficient Performance
With 750 watts of power , this machine is able to work stably and quickly, producing precise cuts without damaging the texture of the material or producing a lot of residual liquid.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
