FOMAC Heavy Duty Planetary Dough Mixer Machine with Safety Cover

Sebelum PPN:
Rp43.999.900 - Rp52.999.900
Spesifikasi
Frequency (Hz)50
Machine Dimensions (mm)840x700x1440
Safety CoverYes
TypeHeavy Duty Planetary with Safety Cover
Voltage (V)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For professional kitchens demanding high capacity and maximum operational protection, the Fomac DMX-B50HA is a robust and safe heavy-duty mixer solution. With a 50-liter capacity , this machine can process up to 20 kg of dough , making it ideal for busy operations in the bakery and pastry industry.

The B50HA 's main advantage is its safety cover and limit switch . The machine automatically stops when the cover is opened or the bowl is lowered, providing increased operator safety. This feature makes it ideal for use in production environments with high safety standards.

The DMX-B50HA features an efficient planetary mixing system and is equipped with three mixers (hook, beater, whisk) and a trolley for lifting the bowl. Operation is controlled via a control panel complete with speed controls, inching buttons, indicators, and an emergency button, allowing for precise and safe dough processing.

This machine is highly recommended for bakeries, large catering kitchens, culinary educational institutions, star-rated hotels, and fast-growing bakery businesses . The DMX-B50HA offers not only high performance, but also safety and efficiency in one package—making it a long-term investment for your production kitchen.

Ulasan Produk

Tidak ada ulasan