Sebelum PPN:
Rp40.999.900 - Rp49.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Frequency (Hz) | 50 |
|---|---|
| Machine Dimensions (mm) | 840x700x1440 |
| Safety Cover | No |
| Type | Heavy Duty Planetary |
| Voltage (V) | 380 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
If you're looking for a high-performance, large-capacity mixer for a mid-size kitchen, the Fomac DMX-B50H is the perfect choice. With a 50-liter capacity , this machine can handle up to 12 kg of flour or 20 kg of dough in a single cycle. Powered by 2200 watts of power and 380V industrial voltage , this machine is designed to support heavy workloads consistently and efficiently.
The DMX-B50H adopts a planetary mixing system that allows the mixer to rotate on its axis while completely surrounding the bowl, resulting in even and homogeneous dough mixing. This machine also comes with three mixing tools —a hook for bread and pizza, a beater for cake dough, and a whisk for cream and eggs—as well as a trolley for easy lifting and installation of the bowl.
With three mixing speeds (74, 141, and 277 RPM) and an inching, start, and stop button, the DMX-B50H offers great flexibility for a wide variety of doughs. The stainless steel bowl ensures maximum hygiene, is easy to clean, and is food-safe. The robust design and pure copper motor ensure long-term durability.
The DMX-B50H is ideal for medium-sized bakeries, catering businesses, restaurants, hotels, and culinary training centers looking to maintain consistent and efficient dough production. With its high-quality construction and reliable performance, this machine helps your business grow more productively and professionally.
The DMX-B50H adopts a planetary mixing system that allows the mixer to rotate on its axis while completely surrounding the bowl, resulting in even and homogeneous dough mixing. This machine also comes with three mixing tools —a hook for bread and pizza, a beater for cake dough, and a whisk for cream and eggs—as well as a trolley for easy lifting and installation of the bowl.
With three mixing speeds (74, 141, and 277 RPM) and an inching, start, and stop button, the DMX-B50H offers great flexibility for a wide variety of doughs. The stainless steel bowl ensures maximum hygiene, is easy to clean, and is food-safe. The robust design and pure copper motor ensure long-term durability.
The DMX-B50H is ideal for medium-sized bakeries, catering businesses, restaurants, hotels, and culinary training centers looking to maintain consistent and efficient dough production. With its high-quality construction and reliable performance, this machine helps your business grow more productively and professionally.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
