FOMAC Gas Stock Pot Burner

Sebelum PPN:
Rp7.999.900
Spesifikasi
Blower Power (W)120
Body MaterialStainless Steel
CO2 Emissions (%)0.01
Dimensions (mm)650x700x500
FuelLPG gas
Furnace Diameter (cm)44
Gas Consumption (Kg/hour)1.5
Heating Load (kW)25
Noise Level (dB)79
Thermal Efficiency (%)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A blower-powered gas stockpot burner has several key functions that make it ideal for use in commercial kitchens, especially for large-scale cooking. These are the main features:

Fast and Efficient Heating

: The blower installed on this 44 cm diameter stove helps increase the air supply to the fire, thus accelerating the combustion of the gas and producing more intense heat. The large stove also allows for fast and efficient heating of large pots of liquid (such as broth, soup, or stew). 
Better Temperature Control

With a blower, users can more easily control the intensity of the flame, allowing for more precise temperature adjustment.
Energy Efficiency:

Using low gas pressure in combination with a blower results in more efficient combustion. This not only saves gas but also ensures optimal energy use with even cooking results.
Support for Long Cooking Processes

This burner is ideal for long-term cooking, such as simmering or slow cooking, because it produces stable heat with low pressure, reducing the risk of overboiling and maintaining food quality. 

A low-pressure, blower-assisted gas stockpot burner is an efficient and powerful cooking tool offering fast heating, good temperature control, and high energy efficiency, making it ideal for commercial kitchens requiring large cooking capacities and temperature precision. Asian restaurants, hotels, catering establishments, canteens, and hospital kitchens are examples of kitchens that frequently use this equipment.

Ulasan Produk

Tidak ada ulasan