Spesifikasi
| Capacity (L) | 150 |
|---|---|
| Dimensions (mm) | 800x900x920 |
| LPG Gas Pressure (MPa) | 2800 |
| NG Gas Pressure (Mpa) | 2000 |
| Power (W) | 20000 |
| Type of Gas | LPG / NG |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The SOK-G900 GAS SOUP KETTLE is designed for professional kitchens that demand speed, consistency, and high safety. It is easy to install, comfortable to operate, and reliable for daily production needs. This machine supports the use of LPG and Natural Gas (NG), providing maximum flexibility in various business locations. The entire work platform and machine body are made of Stainless Steel 304, equipped with an efficient tubular burner and interlayer design to produce a wider heating area, even heat, and high thermal efficiency—so that the quality of cooking remains optimal. In terms of safety, the SOK-G900 is equipped with a pressure relief valve, an automatic pressure relief system, and flameout protection, making it a large-capacity cooking solution that is safe, professional, and ready to be relied on by your kitchen team every day.
Key Features
Large Capacity 150 Liters: Designed for large-scale cooking production such as soups, gravy, broth, sauces, and other liquid menus in commercial kitchens.
High Efficiency Tubular Burner (20 kW): Produces large amounts of heat with even distribution, suitable for large volume cooking without overheating.
Double Layer / Interlayer Design: The layered structure helps create a large heating area, stable heat, and higher thermal efficiency.
Complete Safety Protection: Manual pressure relief valve, Automatic pressure relief valve, Flameout protection, Overtemperature protection
Main Advantages
The interlayer design and tubular burners ensure that heat is distributed uniformly, maintaining the quality of the taste and texture of the food.
A multi-layered safety system protects operators from the risks of overpressure, sudden fire outages, and extreme temperatures.
Large heating power (20 kW) with optimal thermal efficiency helps speed up cooking time without wasting gas.
Stainless steel material and open design make cleaning easier and extend the life of the machine.
Key Features
Large Capacity 150 Liters: Designed for large-scale cooking production such as soups, gravy, broth, sauces, and other liquid menus in commercial kitchens.
High Efficiency Tubular Burner (20 kW): Produces large amounts of heat with even distribution, suitable for large volume cooking without overheating.
Double Layer / Interlayer Design: The layered structure helps create a large heating area, stable heat, and higher thermal efficiency.
Complete Safety Protection: Manual pressure relief valve, Automatic pressure relief valve, Flameout protection, Overtemperature protection
Main Advantages
The interlayer design and tubular burners ensure that heat is distributed uniformly, maintaining the quality of the taste and texture of the food.
A multi-layered safety system protects operators from the risks of overpressure, sudden fire outages, and extreme temperatures.
Large heating power (20 kW) with optimal thermal efficiency helps speed up cooking time without wasting gas.
Stainless steel material and open design make cleaning easier and extend the life of the machine.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
