FOMAC Gas Desktop Pizza Oven

Sebelum PPN:
Rp3.199.900
Spesifikasi
Capacity (mm)Dia. 300x2
Dimensions (mm)425x520x410
Energy SourcesGas
Gas Pressure (Pa)2800
MaterialStainless Steel
Pizza Stone (mm)300x1
Temperature (°C)0 to 400
Temperature (°F)0 to 800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stainless steel gas pizza oven is specifically designed for culinary entrepreneurs who require practical, durable equipment that produces premium-quality grills. With its compact size yet powerful, this oven is perfect for home businesses that want to serve pizza and various grilled dishes with consistent results.

This oven is made from all stainless steel, making it sturdy, hygienic, and easy to clean. It features a glass door that allows users to monitor the baking process without having to open the door, ensuring a stable temperature inside the oven.

Inside, there's a 30 cm diameter pizza stone that absorbs heat and distributes it evenly. This stone ensures a crispy crust and evenly cooked toppings.

The oven temperature can be adjusted from 0 to 400 degrees Celsius or 0 to 800 degrees Fahrenheit. This high temperature range makes the oven ideal for baking authentic Italian-style pizza, bread, pastries, and even meat dishes. The temperature control system features an easy-to-operate knob and indicator lights to ensure precise control of the baking process.

The oven's support legs are designed with a non-slip material for stability, making it safe for use on a variety of kitchen countertops. This oven uses LPG as its energy source, making it more economical and efficient for everyday use in small businesses.

Ulasan Produk

Tidak ada ulasan