FOMAC Gas Dekstop Pizza Oven

Sebelum PPN:
Rp2.999.900
Spesifikasi
Diameter Pizza Baking Stone (mm)300
Dimensions (mm)425x520x410
MaterialStainless Steel
Power (W)2000
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increase your business's kitchen efficiency with the FOMAC Electric Pizza Oven , a portable pizza oven specifically designed to meet the needs of small to medium-sized culinary businesses.

Made of double-layer stainless steel , this oven is not only sturdy and hygienic, but also easy to clean, making it an ideal choice for daily operations.

With a 300 mm diameter pizza stone , heat is evenly distributed, resulting in a crispy pizza on the outside and soft on the inside. Powered by 2000 watts of power and a fast heating system, this oven allows you to bake pizza, bread, pastries, and various other baked dishes in a time-efficient manner.

Its compact and portable design makes this oven ideal for home pizza businesses, cafes, small bakeries, or food stalls that want to serve restaurant-quality products without requiring a large space or expensive investment.

Benefits for Entrepreneurs:


Portable & space-saving design , ideal for businesses with limited kitchen space.


Fast & stable heating , supports high productivity.


Premium quality pizza stone , produces even & professional baking.


Hygienic stainless steel material , easy to clean & rust resistant.


Easy operation , just control the temperature knob.


Suitable for small culinary businesses , such as home-made pizza, snack shops, mini bakeries, and modern food stands.


With the FOMAC Electric Pizza Oven , entrepreneurs can consistently deliver high-quality pizzas without the need for a large oven or excessive resources.

It's an efficient, economical, and professional solution for those looking to grow their culinary business with maximum results.

Ulasan Produk

Tidak ada ulasan