FOMAC Gas Chicken Rottiseries

Sebelum PPN:
Rp3.399.900 - Rp4.199.900
Spesifikasi
Body MaterialStainless Steel
Energy SourcesLPG gas
Frequency (Hz)50
Power (W)12
Power BankSupport and Include
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bake – Steam – Serve in One Appliance!

The FOMAC Gas Chicken Rotisserie now features a 3-in-1 multifunctional design. Not only does it automatically rotate the chicken, but it also features a top heating compartment in the form of a hot tray for boiling or warming soups, as well as a flat bottom tray for roasting side dishes like potatoes, corn, or vegetables.

Key Features:

Automatic Rotisserie: Chicken and meat rotate evenly, perfectly cooked and juicy.
Top Soup Tray / Steamer Pan: The top container is used to boil soup, fish in soup, or other warm foods.
Bottom Flat Tray: Suitable for baking side dishes such as potatoes, chips, or baked sweet potatoes.
Energy-Saving Gas Heater: Uses an efficient and fast-heating gas burner.
Flexible: Rotational motors can be run on PLN electricity or power banks, ideal for mobile businesses.
Front Glass Display: Heat-resistant glass to display food while it is being processed, attracting the attention of buyers.
Stainless Steel Material: Durable, hygienic, and easy to clean.

Professional Solution for Juicy and Evenly Cooked Roast Chicken

The FOMAC Gas Chicken Rotisserie is specifically designed for roasting whole chickens using LPG gas heating energy. The automatic rotation process ensures the meat is perfectly cooked, juicy on the inside and crispy on the outside. Suitable for restaurants, catering, roast chicken businesses, and mobile food carts. With its innovative design and versatile functions, the FOMAC Gas Chicken Rotisserie is not just a grill, but a complete solution to provide a practical, efficient, and attractive culinary experience. Suitable for culinary entrepreneurs who want to increase production capacity while appearing professional in the eyes of customers.

Ulasan Produk

Tidak ada ulasan