Spesifikasi
| Frequency (Hz) | 50 |
|---|---|
| Fuel Type | LPG |
| Gas Pressure (kpa) | 2.8 |
| Heating system | Multi-Point Burner |
| Machine Dimensions (mm) | 700x800x1120 |
| Material | SUS304 (Water Tank), SUS201 (Body) |
| Number of Baskets | 6 Fruits |
| Power (W) | 240 |
| Tank Capacity (L) | 40 x 2 |
| Tank Dimensions (mm) | 240x620x270x2 |
| Time Setting | 3 x 2 (AB) x 2 |
| Voltage (V) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Gas Auto Lift 6 Head Pasta Cooker is a commercial kitchen appliance designed to cook pasta efficiently and consistently. With three baskets (heads) and an auto-lift feature, this appliance is perfect for restaurants, hotels, catering establishments, and other commercial kitchens that require speed and consistency in pasta preparation.
Key Features :
Six Baskets with Auto-Lift:
Each basket can be set for an independent cooking time. After the set time, the baskets automatically lift, preventing overcooking and ensuring consistent pasta texture.
Stainless Steel Material
Made from high-quality stainless steel, this tool is corrosion-resistant and easy to clean, making it ideal for intensive use in commercial kitchens.
Temperature Control and Timer
Equipped with a digital temperature control and timer, it allows users to set the temperature and cooking time as needed, providing full control during the cooking process.
Energy Efficiency
With an efficient design, this appliance heats water quickly and maintains a stable temperature, saving energy and time.
Dry burn prevention
An automatic mechanism that prevents the heating element from working if there is not enough water in the tank.
Key Advantages:
The boiling system is designed so that the noodles do not need to be stirred continuously but can still be cooked evenly.
The machine will automatically stop heating if the water runs out, so it is safer and does not damage the machine.
Ease of draining the boiled water and filling with new water to maintain the quality and texture of the noodles.
Equipped with an automatic temperature regulator to keep the boiling water hot, so the noodles can cook evenly and consistently.
The noodle basket can be lowered and raised by itself according to the set time.
The body and tank material are made of quality stainless steel so it is rust-resistant, strong and durable.
Key Features :
Six Baskets with Auto-Lift:
Each basket can be set for an independent cooking time. After the set time, the baskets automatically lift, preventing overcooking and ensuring consistent pasta texture.
Stainless Steel Material
Made from high-quality stainless steel, this tool is corrosion-resistant and easy to clean, making it ideal for intensive use in commercial kitchens.
Temperature Control and Timer
Equipped with a digital temperature control and timer, it allows users to set the temperature and cooking time as needed, providing full control during the cooking process.
Energy Efficiency
With an efficient design, this appliance heats water quickly and maintains a stable temperature, saving energy and time.
Dry burn prevention
An automatic mechanism that prevents the heating element from working if there is not enough water in the tank.
Key Advantages:
The boiling system is designed so that the noodles do not need to be stirred continuously but can still be cooked evenly.
The machine will automatically stop heating if the water runs out, so it is safer and does not damage the machine.
Ease of draining the boiled water and filling with new water to maintain the quality and texture of the noodles.
Equipped with an automatic temperature regulator to keep the boiling water hot, so the noodles can cook evenly and consistently.
The noodle basket can be lowered and raised by itself according to the set time.
The body and tank material are made of quality stainless steel so it is rust-resistant, strong and durable.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
