FOMAC Gas Auto Lift 3 Head Pasta Cooker

Sebelum PPN:
Rp20.999.900
Spesifikasi
Frequency (Hz)50
Fuel TypeLPG
Gas Pressure (kpa)2.8
Heating systemMulti-Point Burner
Machine Dimensions (mm)380x800x1120
MaterialSUS304 (Water Tank), SUS201 (Body)
Number of Baskets3
Power (W)120
Tank Capacity (L)40
Tank Dimensions (mm)240x620x270
Time Setting3 x 2 (AB)
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Gas Auto Lift 3 Head Pasta Cooker is a commercial kitchen appliance designed to cook pasta efficiently and consistently. With three baskets (heads) and an auto-lift feature, this appliance is perfect for restaurants, hotels, catering establishments, and other commercial kitchens that require speed and consistency in pasta preparation.

Key Features 

Three Baskets with Auto-Lift:

Each basket can be set for an independent cooking time. After the set time, the baskets automatically lift, preventing overcooking and ensuring consistent pasta texture.
Stainless Steel Material

Made from high-quality stainless steel, this tool is corrosion-resistant and easy to clean, making it ideal for intensive use in commercial kitchens.
Temperature Control and Timer

Equipped with a digital temperature controller and timer, allowing users to set the temperature and cooking time as needed, providing full control during the cooking process.
Energy Efficiency

With an efficient design, this appliance heats water quickly and maintains a stable temperature, saving energy and time.
Dry burn prevention

An automatic mechanism that prevents the heating element from working if there is not enough water in the tank.

Main Advantages

The boiling system is designed so that the noodles do not need to be stirred continuously but can still be cooked evenly.
The machine will automatically stop heating if the water runs out, so it is safer and does not damage the machine.
Ease of draining the boiled water and filling with new water to maintain the quality and texture of the noodles.
Equipped with an automatic temperature regulator to keep the boiling water hot, so the noodles can cook evenly and consistently.
The noodle basket can be lowered and raised by itself according to the set time.
The body and tank material are made of quality stainless steel so it is rust-resistant, strong and durable.

Ulasan Produk

Tidak ada ulasan