FOMAC Fruit And Vegetable Crusher

Sebelum PPN:
Rp40.999.900
Spesifikasi
Capacity (kg/hour)300 to 800
Frequency (Hz)50
Machine Dimensions (mm)920x380x1020
Power (W)2200
Rotation Speed (rpm)1400 / 2800
Voltage (V)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FOMAC FCT-QS788B is a fruit and vegetable shredder and cutter designed to meet the needs of the food processing industry with large production capacity. This machine is ideal for use in commercial kitchens, catering businesses, restaurants, and food processing factories that require fast and efficient fruit and vegetable processing tools. With its multifunctional capabilities, the FCT-QS788B offers a practical and time-saving solution for chopping, crushing, and even juicing various types of ingredients.

Equipped with 10 sharp blades arranged vertically, the FCT-QS788B is capable of producing smooth and consistent cuts in a short time. This machine has a large capacity, capable of processing between 300 and 800 kg of material per hour, making it very efficient for large-scale use. In addition, this machine is made of durable, hygienic, and easy-to-clean SUS304 stainless steel, so it complies with hygiene standards for food processing.

User safety and comfort are also taken into consideration with an easy-to-operate ergonomic design, equipped with safety features to protect users during processing. Furthermore, this machine is also capable of operating at high speed thanks to a powerful 2200-watt motor that offers rotation speeds of up to 2800 RPM, making it ideal for busy work environments requiring fast production.

Key Features:

10 Sharp Knife Pieces : Able to chop, crush and make juice from various fruits and vegetables.
Large Capacity : Can process up to 800 kg of material per hour, ideal for large-scale production.
Stainless Steel Material : Made of SUS304 stainless steel which is hygienic and easy to clean.
High Power Motor : Powered by a 2200 watt motor with a rotation speed of up to 2800 RPM.
Ergonomic and Safe Design : Easy to operate and equipped with safety features.

Superiority :


Efisiensi Tinggi: Dilengkapi dengan 10 keping pisau tajam yang tersusun vertikal, mesin ini mampu memotong, mencincang, dan menghancurkan buah serta sayuran dengan cepat dan efisien. Kapasitas pengolahan yang mencapai 800 kg per jam menjadikannya sangat efektif untuk penggunaan skala besar.


Multifungsi: FCT-QS788B tidak hanya berfungsi untuk mencincang dan memotong, tetapi juga dapat digunakan untuk menghancurkan bahan hingga menjadi puree atau jus. Hal ini membuat mesin sangat fleksibel untuk berbagai kebutuhan pengolahan bahan makanan.


Material Berkualitas Tinggi: Terbuat dari baja tahan karat SUS304 yang aman untuk makanan, tahan lama, dan mudah dibersihkan. Material ini memastikan bahwa mesin dapat digunakan dalam waktu lama dengan tetap memenuhi standar kebersihan industri makanan.


Kemudahan Pengoperasian dan Perawatan: Desain ergonomis membuat mesin ini mudah dioperasikan oleh pengguna. Selain itu, mesin ini dirancang untuk mudah dibersihkan, sehingga perawatannya tidak memakan banyak waktu dan tenaga.


Keamanan dan Keandalan: FCT-QS788B dilengkapi dengan fitur keamanan yang menjaga agar pengguna tetap aman selama mesin digunakan. Desain dan fitur keamanannya menjadikannya andal untuk digunakan secara intensif dalam lingkungan dapur komersial.


Fungsi Utama :


Memotong dan Mencincang: Mesin ini mampu memotong dan mencincang buah serta sayuran menjadi potongan-potongan kecil yang konsisten dan rapi. Sangat cocok untuk pengolahan bahan makanan yang membutuhkan pemotongan dalam jumlah besar.


Menghancurkan: Selain memotong, mesin ini dapat menghancurkan buah dan sayuran hingga menjadi puree atau bahan untuk jus. Fungsinya sangat berguna untuk memproses bahan makanan seperti tomat, kentang, wortel, dan buah-buahan untuk minuman atau saus.


Membuat Jus: Dengan pisau yang kuat dan kemampuan menghancurkan bahan hingga halus, FCT-QS788B juga dapat digunakan untuk membuat jus dari berbagai buah dan sayuran. Cocok untuk industri jus atau produk makanan berbasis cairan.

Ulasan Produk

Tidak ada ulasan