FOMAC Floor Standing Gas Fryer

Sebelum PPN:
Rp11.999.900
Spesifikasi
Body MaterialStainless Steel 430
Capacity (L)24
Dimensions (mm)393x775x1145
Gas Connector3/4
Gas Pressure (Pa)2800
Gas TypeLPG
Heat Power per Burner (hour)30000 BTU
Ignition SystemSIT Gas Control Valve for precision temperature control
Number of Burners3 units
Number of Tanks1
Security FeaturesFlameout Protection & Overheat Protection
Tank MaterialStainless Steel 304
Temperature Range (°C)120 to 195

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FRY-G3F24 Floor-Standing Gas Fryer is specifically designed to meet the needs of professional kitchens demanding speed, efficiency, and consistent fried food.

With three high-powered burners and a 24-liter oil capacity, this machine produces fried food with an even color, crispy texture, and efficient cooking time.


High and Stable Heat Performance

Each burner has a power of 30,000 BTU/hr, equipped with a SIT gas control valve that maintains a precise temperature between 120°C and 195°C. You can adjust the temperature on each burner separately for the fried results according to your needs.


Guaranteed Safety

Equipped with a flameout protection and overheat protection system to prevent gas leaks and overheating, so the frying process is safer for the operator and the work environment.


Durable Oil Tank:

This 304 Stainless Steel oil tank uses sandblasting technology, providing a non-stick and corrosion-resistant surface. This simplifies maintenance, keeps the oil clean, and extends the tank's lifespan.


Strong and Professional Construction

The machine body is made of heat- and rust-resistant electrolytic plate, and the front panel is made of sturdy and elegant SS430 Stainless Steel. The design supports high performance while providing a professional appearance in the kitchen of a restaurant, hotel, or large-scale culinary business.


Flexible for Various Types of Gas

This machine uses a 3/4" gas connector and is equipped with a gas conversion kit, so it can be used with LPG or natural gas according to operational needs.


The FRY-G3F24 Floor Standing Gas Fryer is the perfect solution to increase your kitchen productivity.

With energy efficiency, precise temperature control, and advanced safety features, this machine delivers high performance for perfect fried results every time.

Ulasan Produk

Tidak ada ulasan