FOMAC Electric Soup Warmer

Sebelum PPN:
Rp689.900 - Rp1.099.900
Spesifikasi
Frequency (Hz)50
MaterialBowl (Stainless Steel), Body (Iron)
Temperature (°C)35 to 80
TypeCommercial
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electric commercial soup warmer is a device designed to keep soup, sauce, or other food warm at a safe temperature and ready to be served in all commercial needs such as restaurants, catering, or hotels.warm at a safe temperature and ready to be served in all commercial needs such as restaurants, catering, or hotels.

Here are its uses:

Maintaining a Consistent Temperature: Soup warmers ensure food stays at the ideal temperature, preventing food from getting too cold or too hot which can ruin the taste and texture.
Provides Ease of Serving: With its ergonomic design, this tool makes it easy for staff or guests to serve or take soup or other food quickly and efficiently.
Saves Time and Energy: Reduces the need to reheat food, saving kitchen staff time and effort. Electric technology is more energy efficient than traditional methods like gas stoves.
Professional Appearance: Many soup warmer models are designed with a modern aesthetic so they are suitable for placing in buffet areas or serving directly to customers.
Multifunction: Besides soup, this tool can also be used to keep other liquid foods warm, such as sauces, porridge, hot chocolate, or soto/noodle soup.
Increase Customer Satisfaction: With food that is always warm, customers will have a more enjoyable and quality dining experience.

With all its advantages, the electric commercial soup warmer is an efficient solution for maintaining food quality and flavor in the food industry, from small restaurants to five-star hotels. Investing in this equipment can increase customer satisfaction while maximizing kitchen operations.

Ulasan Produk

Tidak ada ulasan