FOMAC Electric Pizza Oven

Sebelum PPN:
Rp3.799.900
Spesifikasi
Frequency (Hz)50
Grill Room (mm)500x500x115
Heating ElementTop and Bottom
Machine Dimensions (mm)690x650x280
MaterialStainles Steel (SUS201) + Coating Steel
Temperature (°C)50 to 350
Timer (minute)10 to 120
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fomac POV-E501 is a high-quality electric pizza oven specifically designed to produce pizzas with a crispy crust on the outside and a soft, tender inside. With efficient electric heating technology, this oven ensures an even temperature for optimal pizza baking. Not only for pizza, this oven can also be used to bake various types of foods such as bread, calzones, cakes, meat, and vegetables.

Main Function

Perfect Baking – Designed to produce the ideal high temperature for baking pizza and various other foods.
Even Heating – Equipped with top and bottom heating elements to ensure every part of the pizza is cooked perfectly.
Precision Timing – Can be set from 10 to 120 minutes, giving you complete control over the baking process.
Electrical Efficiency – With 2000-3000 Watts of power, this oven operates with high efficiency without sacrificing baking quality.

Fomac POV-E501 Advantages

High Heat Resistant Pizza Stone – Allows heat to be absorbed and distributed evenly, creating an authentic pizza texture like in a traditional stone oven.
High & Stable Temperature (50-350°C) – Reaches the high temperatures needed to bake pizza in a short time, resulting in a crispy crust and perfectly cooked toppings.
Stainless Steel Body – Durable, easy to clean, and provides an elegant and professional look.
Compact & Efficient Design – Dimensions of 69x65x28 cm mean it doesn't take up much space but is still capable of baking large pizzas.
Transparent Glass Door – Makes it easy for users to monitor the baking process without having to open the oven, keeping the temperature stable.
Door Lock Controller – Maintains safety and stability during baking.

Why Fomac POV-E501?

Restaurant-Style Pizza Results in the Palm of Your Hand – Enjoy the experience of baking restaurant-style pizza with the ease of use in your home or business.
Desain Modern & Profesional – Dibuat dengan material premium untuk daya tahan dan efisiensi terbaik.
Multifungsi – Tidak hanya untuk pizza, tetapi juga ideal untuk berbagai jenis makanan lainnya.
Kontrol Suhu & Waktu yang Akurat – Memberikan fleksibilitas dalam memasak dengan hasil yang lebih konsisten.

Ulasan Produk

Tidak ada ulasan