FOMAC Electric BBQ Grill

Sebelum PPN:
Rp1.599.900 - Rp2.499.900
Spesifikasi
Body MaterialStainless Steel
Frequency (Hz)50
Temperature (°C)50 to 300
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An electric barbecue roaster is a device used to grill food, especially meat, using electricity as a heat source. This machine generates heat from an electric heating element, ensuring that food is evenly grilled on all sides. It's suitable for grilling meat, chicken, fish, vegetables, and other ingredients. It doesn't require fuel like charcoal or gas, making it cleaner and more environmentally friendly. The heat is generated by an electric element that can be controlled as desired. It's easier to operate than a conventional grill, requiring no additional preparation like lighting the charcoal or waiting for the gas to heat up. Simply connect it to a power source, set the temperature, and start grilling. It typically produces less smoke than a charcoal or gas grill.

Ulasan Produk

Tidak ada ulasan