Spesifikasi
| Frequency (Hz) | 50 |
|---|---|
| Heating system | Electric Immersion Heater |
| Machine Dimensions (mm) | 650x800x1120 |
| Material | SUS304 (Water Tank), SUS201 (Body) |
| Number of Baskets | 6 |
| Power (W) | 9000 |
| Tank Capacity (L) | 34 x 2 |
| Tank Dimensions (mm) | 210x620x270x2 |
| Time Setting | 3 x 2 ( A B) |
| Voltage (V) | 220 or 380 |
| Waterproof | IPX4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Electric Auto Lift 6 Head Pasta Cooker is a professional electric noodle cooker with 6 basket heads and an automatic lifting system, specifically designed to support medium to large-scale kitchen operations such as restaurants, food courts, and industrial kitchens. Combining intelligent temperature control technology, an independent timer, and energy efficiency, this machine provides a fast, precise, and hygienic cooking experience even during peak hours.
Key Features:
6-Head Automatic Lift System:
Each basket automatically raises and lowers at preset times. This ensures uniform cooking results without the need for additional labor, making it highly efficient for high-capacity kitchens.
Independent Timer for Each Basket
Each basket head is equipped with an independent timer. Ideal for cooking different types of noodles or different ingredients at once, without the risk of overcooking.
Automatic Constant Temperature Control
Intelligent heating technology keeps the water temperature stable throughout the cooking process, providing perfectly cooked and consistent results.
Internal Water Circulation System
Water continuously circulates automatically to maintain even heat distribution and prevent dirt buildup.
Dry Heating Protection
The machine will automatically stop when the water is too low or runs out, preventing damage to the heating element and maintaining kitchen safety.
Key Advantages:
The boiling system is designed so that the noodles do not need to be stirred continuously but can still be cooked evenly.
The machine will automatically stop heating if the water runs out, so it is safer and does not damage the machine.
Ease of draining the boiled water and filling with new water to maintain the quality and texture of the noodles.
Equipped with an automatic temperature regulator to keep the boiling water hot, so the noodles can cook evenly and consistently.
The noodle basket can be lowered and raised by itself according to the set time.
The body and tank material are made of quality stainless steel so it is rust-resistant, strong and durable.
Dengan kombinasi teknologi cerdas, fitur otomatisasi penuh, dan desain yang tangguh, Electric Auto Lift 6 Head Pasta Cooker adalah solusi ideal untuk meningkatkan efisiensi dan kualitas masakan di dapur profesional Anda. Tak hanya mempercepat proses memasak, mesin ini juga mengurangi beban kerja staf dapur dan meminimalisir risiko kesalahan dalam penyajian. Segera tingkatkan performa operasional dapur Anda dengan mesin perebus mie otomatis ini. Hubungi tim sales kami sekarang untuk informasi harga dan pemesanan!
Key Features:
6-Head Automatic Lift System:
Each basket automatically raises and lowers at preset times. This ensures uniform cooking results without the need for additional labor, making it highly efficient for high-capacity kitchens.
Independent Timer for Each Basket
Each basket head is equipped with an independent timer. Ideal for cooking different types of noodles or different ingredients at once, without the risk of overcooking.
Automatic Constant Temperature Control
Intelligent heating technology keeps the water temperature stable throughout the cooking process, providing perfectly cooked and consistent results.
Internal Water Circulation System
Water continuously circulates automatically to maintain even heat distribution and prevent dirt buildup.
Dry Heating Protection
The machine will automatically stop when the water is too low or runs out, preventing damage to the heating element and maintaining kitchen safety.
Key Advantages:
The boiling system is designed so that the noodles do not need to be stirred continuously but can still be cooked evenly.
The machine will automatically stop heating if the water runs out, so it is safer and does not damage the machine.
Ease of draining the boiled water and filling with new water to maintain the quality and texture of the noodles.
Equipped with an automatic temperature regulator to keep the boiling water hot, so the noodles can cook evenly and consistently.
The noodle basket can be lowered and raised by itself according to the set time.
The body and tank material are made of quality stainless steel so it is rust-resistant, strong and durable.
Dengan kombinasi teknologi cerdas, fitur otomatisasi penuh, dan desain yang tangguh, Electric Auto Lift 6 Head Pasta Cooker adalah solusi ideal untuk meningkatkan efisiensi dan kualitas masakan di dapur profesional Anda. Tak hanya mempercepat proses memasak, mesin ini juga mengurangi beban kerja staf dapur dan meminimalisir risiko kesalahan dalam penyajian. Segera tingkatkan performa operasional dapur Anda dengan mesin perebus mie otomatis ini. Hubungi tim sales kami sekarang untuk informasi harga dan pemesanan!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
