Spesifikasi
| Frequency (Hz) | 50 |
|---|---|
| Heating system | Electric Immersion Heater |
| Machine Dimensions (mm) | 350x800x1120 |
| Material | SUS304 (Water Tank), SUS201 (Body) |
| Number of Baskets | 2 |
| Power (W) | 4500 |
| Tank Capacity (L) | 34 |
| Tank Dimensions (mm) | 210x620x270 |
| Time Setting | 3 x 2 (AB) |
| Voltage (V) | 220 or 380 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Electric Auto Lift 3-Head Pasta Cooker is an innovative solution for commercial kitchens that require efficiency, safety, and consistent cooking results. Equipped with a variety of superior features, this appliance is designed to simplify the process of cooking noodles or pasta on a large scale.
Key Features:
3-Head Automatic Lift System:
Each basket automatically raises and lowers according to a timer, eliminating the need for manual lifting. This ensures uniform and efficient cooking, even in busy conditions.
Independent Timers for Each Basket
Each head is equipped with its own timer, allowing for simultaneous cooking at different times. Suitable for various types of noodles or pasta in one appliance.
Intelligent Constant Temperature Control
The automatic heating system keeps the water temperature stable, so that the boiling results are always consistent and perfectly cooked, without having to be constantly monitored.
Dry-Heating Protection
The system will automatically shut off if the water in the tank is too low or runs out, protecting the heating element from damage and avoiding potential fires.
Food Grade 304 Stainless Steel Material
Using high-quality stainless steel, it is food-safe, rust-resistant, and easy to clean, ensuring that kitchen hygiene standards are maintained.
Superiority:
The boiling system is designed so that the noodles do not need to be stirred continuously but can still be cooked evenly.
The machine will automatically stop heating if the water runs out, so it is safer and does not damage the machine.
Ease of draining the boiled water and filling with new water to maintain the quality and texture of the noodles.
Equipped with an automatic temperature regulator to keep the boiling water hot, so the noodles can cook evenly and consistently.
The noodle basket can be lowered and raised by itself according to the set time.
The body and tank material are made of quality stainless steel so it is rust-resistant, strong and durable.
Key Features:
3-Head Automatic Lift System:
Each basket automatically raises and lowers according to a timer, eliminating the need for manual lifting. This ensures uniform and efficient cooking, even in busy conditions.
Independent Timers for Each Basket
Each head is equipped with its own timer, allowing for simultaneous cooking at different times. Suitable for various types of noodles or pasta in one appliance.
Intelligent Constant Temperature Control
The automatic heating system keeps the water temperature stable, so that the boiling results are always consistent and perfectly cooked, without having to be constantly monitored.
Dry-Heating Protection
The system will automatically shut off if the water in the tank is too low or runs out, protecting the heating element from damage and avoiding potential fires.
Food Grade 304 Stainless Steel Material
Using high-quality stainless steel, it is food-safe, rust-resistant, and easy to clean, ensuring that kitchen hygiene standards are maintained.
Superiority:
The boiling system is designed so that the noodles do not need to be stirred continuously but can still be cooked evenly.
The machine will automatically stop heating if the water runs out, so it is safer and does not damage the machine.
Ease of draining the boiled water and filling with new water to maintain the quality and texture of the noodles.
Equipped with an automatic temperature regulator to keep the boiling water hot, so the noodles can cook evenly and consistently.
The noodle basket can be lowered and raised by itself according to the set time.
The body and tank material are made of quality stainless steel so it is rust-resistant, strong and durable.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
