FOMAC Double Tank Deep Fryer

Sebelum PPN:
Rp11.999.900 - Rp22.999.900
Spesifikasi
Frequency (Hz)50
Heating systemElectric Heating Pipes are Heated
MaterialStainless Steel
Power (W)9000
Settings Menu12 Buttons
Tank Capacity (L)21 x 2
Temperature (°C)0 to 180
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FRY-E122F is a professional deep fryer designed to support the needs of modern culinary businesses, from micro to medium-sized businesses. It is suitable for various food businesses, such as fried chicken, French fries, street food vendors, fast food restaurants, and catering services, requiring reliable, energy-efficient equipment that is efficient in serving time.

Equipped with two large tanks with a capacity of 21 liters each, this machine allows users to prepare two different dishes simultaneously in separate tanks. Using two tanks is ideal for preserving the flavors of each dish so they don't mix and speeds up the cooking process without having to wait for one process to finish first. This is the perfect solution for high-demand kitchens looking to increase productivity and expand menu variety efficiently.

This machine uses an electric heating system with metal pipe elements that can conduct heat evenly and stably up to 180°C. This heating technology makes the heating process faster and more efficient, producing fried foods with a perfectly done and consistently crispy texture in every batch.

The FRY-E122F is also made of high-quality stainless steel, from the main body to the tank and component guards. This material makes the machine stronger, rust-resistant, and easy to clean—supporting long-term use in busy and humid kitchen environments.

Key Features:

Two Large Tanks (2 x 21 Liters): Allows the frying process of two menus simultaneously without the risk of mixing, speeding up serving and saving operational time.
Electric Heating System with Metal Pipe Element: Even and stable heat up to 180°C, supporting perfectly cooked fried food and a crispy texture.
Full Stainless Steel Material: Rust-resistant, sturdy, and durable, suitable for daily use in commercial kitchens.

Key Advantages:

Simultaneous frying of two menus: Speeds up serving time, reduces customer queues, and increases production efficiency.
Save operational costs: Using electricity as a heat source makes the engine more economical than gas-fueled engines.
Suhu konsisten: Menjamin hasil gorengan yang matang merata dan berkualitas.
Fleksibel untuk berbagai skala usaha: Cocok digunakan oleh pengusaha kaki lima, food court, katering, hingga restoran cepat saji.
Praktis tanpa instalasi tambahan: Dapat langsung digunakan hanya dengan mencolokkan ke sumber listrik standar, tanpa perlu upgrade daya listrik khusus.

Dengan FRY-E122F, Anda tidak hanya mendapatkan mesin penggoreng berkapasitas besar, tetapi juga alat yang mampu mendukung kelancaran bisnis Anda secara efisien dan hemat biaya. Hadirkan kualitas rasa, kecepatan penyajian, dan fleksibilitas pengolahan menu dalam satu alat. Saatnya naik level dengan solusi deep fryer profesional yang dirancang untuk menjawab kebutuhan dapur bisnis modern Anda.

Ulasan Produk

Tidak ada ulasan