FOMAC Double Tank Auto Lift Deep Fryer Desktop

Sebelum PPN:
Rp8.299.900
Spesifikasi
Frequency (Hz)50
Heating systemElectric Heating Tube Heating
Machine Dimensions (mm)600x550x428
MaterialStainless Steel
Number of Baskets2
Power (W)7000
Settings Menu6 Buttons x 2
Tank Capacity (L)14 x 2
Temperature (°C)0 to 180
TypeAuto Lift Dekstop
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the fiercely competitive culinary industry, speed and consistency in serving are key factors in customer satisfaction. It's not just about taste, but also about time and labor efficiency. Therefore, you need a device that can optimize kitchen operations without sacrificing the quality of your dishes.

The FRY-EAL142 offers a modern frying solution with auto-lift technology and dual capacity , specifically designed to meet the needs of medium to large-scale commercial kitchens. With a compact yet powerful desktop design, this machine simplifies cooking, speeds up serving times, and maintains consistent flavor in every portion.

Key Features:

Double Tank , Two frying tanks of 14 liters each for separating food ingredients.
With a capacity of 2 tanks of 14 liters (full load) , this machine is capable of frying large quantities at once, ideal for busy operations.
Fast & Stable Heating with Electric Heating Technology, Using an electric heating element, this fryer is able to reach high temperatures quickly and maintain heat stability during the frying process.
Easy & Practical Operation, Simple and intuitive control system makes this machine easy to use
Compact Design: Its compact size makes this machine ideal for small kitchens that still require high performance. Its modern appearance also enhances the professional feel of your kitchen.

Superiority : 

Automatically lifts the frying basket after the time is up, preventing overcooking and improving work safety.
Suitable for limited kitchen areas without sacrificing production capacity.
Suitable for busy operations because it shortens waiting times and reduces the risk of human error.
Made from high quality materials that support intensive daily use.
Suitable for all types of kitchens, both small and large, without compromising on performance.

If you're looking for a tool that simplifies your work processes, reduces operational costs, and maintains the highest culinary standards, then the FRY-EAL142 is the answer. Improve your kitchen performance today and make efficiency your competitive advantage in an ever-evolving market.

Ulasan Produk

Tidak ada ulasan