POWERPACK Desktop Side Labeling Machine

Sebelum PPN:
Rp62.999.900
Spesifikasi
Dimensions (mm)900x900x1560
Drive ModeServo Motor
Frequency (Hz)50 to 60
Label Accuracy (mm)± 1 (depending on bottle shape and verticality)
Label Roll Core Diameter (mm)75
Label Roll Diameter (mm)200 (Maximum)
Label Size (mm)10 to 110 x 15 to 200
Labeling Speed (pcs/minute)0 to 200
Operation DirectionLeft
Power (W)500
Voltage (V)110 to 220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the business world, particularly in the pharmaceutical, chemical, food, and beverage sectors, the need for professional and neat packaging is a must. Labels are not just product identification but also a crucial communication tool that reflects brand quality. To meet this need, the MT
5110 Desktop Side Labeling Machine is available, an automatic labeling machine designed to deliver precise, fast, and consistent results.
Advantages of the Desktop Side Labeling Machine MT
5110
High Production Speed
​​This machine is capable of labeling up to 200 products per minute, making it a great choice for entrepreneurs looking to increase production capacity without sacrificing quality. Labeling Precision and Consistency
With high labeling accuracy (approximately depending on bottle shape), label placement is always neat, even, and consistent. The end result is a professional and attractive packaging appearance. Advanced Drive System
Powered by Taiwan Delta servo motors and a PLC control system, this machine delivers stability and precision in every labeling process. This advanced technology ensures a smooth process without much manual intervention. Easy to Operate
Equipped with a user
friendly touch screen interface, operators can set the number of labels, calculate output, adjust label tension, and adjust the height and position of the machine very easily. High Quality Material
Made of stainless steel material and quality imported components (Panasonic, Delta, and German photoelectric sensors), this machine is durable and can work stably in the long term.
Machine Applications
Desktop Side Labeling Machine MT
5110 cocok untuk berbagai industri yang membutuhkan pelabelan botol atau wadah berbentuk bulat, seperti:
Industri Farmasi → botol obat cair, vial, sirup. Industri Kimia → botol kimia, cairan pembersih, pelarut. Industri Makanan & Minuman → botol saus, minuman, kecap, madu. Industri Kosmetik → botol skincare, parfum, essential oil.
Bagi pengusaha yang ingin meningkatkan kapasitas produksi sekaligus menjaga kualitas tampilan kemasan, Desktop Side Labeling Machine MT
5110 adalah investasi yang tepat. Mesin ini tidak hanya mempercepat proses produksi, tetapi juga memastikan setiap produk keluar dengan label yang rapi, seragam, dan profesional. Fitur produk tidak tersedia

Ulasan Produk

Tidak ada ulasan