Spesifikasi
| Charging Capacity (ml) | 50 to 5000 |
|---|---|
| Charging Principle | Rotor Pump Type |
| Charging Speed (bottles/hour) | 1000 to 1200 |
| Control | Touch Screen Display |
| Machine Body Material | Stainless Steel SS304 |
| Number of Filling Heads | 1 |
| Photoeletric Sensor | Germany LEUZE or Germany SICK, Japan Panasonic |
| Pneumatic Components | Taiwan AIRTAC / Japan SMC / Xingchen |
| Relay and Air Switch | France Schneider, Shenle, Delixi |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The GTZ
3000 Desktop Liquid Paste Filling Machine is a high
precision liquid and paste filling machine specifically designed for commercial production needs. Featuring servo drive technology and a peristaltic pump system, this machine is capable of automatic, accurate, and efficient filling of a wide range of liquid and viscous products.
GTZ
3000 Key Features
Touch Screen Control (Touch Screen Display) → makes it easy to set up and operate the machine. Quality Pneumatic Components → using AIRTAC (Taiwan), SMC (Japan), or Xingchen, so it is more stable and durable. High Precision Photoelectric Sensor → from leading brands such as LEUZE (Germany), SICK (Germany), or Panasonic (Japan) for accurate bottle detection. Premium Electrical System → relays and air switches from Schneider (France), Shenle, and Delixi to support machine safety and reliability Rotor Pump Technology → ensures filling of thick and liquid fluids with an accuracy level of ±1%. High Production Speed → capable of filling 1000–1200 bottles per hour with one filling head. Stainless Steel SS304 Material → corrosion resistant, hygienic, and meets food and pharmaceutical industry standards. Bottle Flexibility → compatible with glass bottles, plastic and various other container shapes.
GTZ
3000 Advantages
High Precision – ensures the filling dosage is always consistent with an error of only ±1%. Efisiensi Waktu Produksi – pengisian cepat hingga 1200 botol/jam. Cocok untuk Berbagai Produk – dapat digunakan untuk cairan encer (oral liquid, essential oil, saus) hingga cairan kental (kosmetik, vaksin, pasta makanan, dll). Higienis & Aman – terbuat dari stainless steel food grade yang memenuhi standar GMP dan ISO. Fleksibel – bisa digunakan untuk botol berbagai ukuran dan bentuk. Mudah Dikombinasikan – dapat diintegrasikan dengan mesin capping dan labeling untuk alur produksi yang lebih efisien.
Aplikasi Mesin GTZ
3000
Mesin ini sangat cocok digunakan di berbagai sektor industri, seperti:
Farmasi → pengisian obat cair, vaksin, suplemen cair. Makanan & Minuman → saus, bumbu cair, sirup, minyak esensial, madu. Kosmetik & Perawatan Tubuh → lotion, serum, essential oil, parfum cair. Produk Kimia Harian → cairan pembersih, desinfektan, dan produk sejenis.
Dengan desain compact desktop dan performa tinggi, GTZ
3000 menjadi pilihan tepat bagi pengusaha yang membutuhkan mesin filling handal untuk skala usaha. Fitur produk tidak tersedia
3000 Desktop Liquid Paste Filling Machine is a high
precision liquid and paste filling machine specifically designed for commercial production needs. Featuring servo drive technology and a peristaltic pump system, this machine is capable of automatic, accurate, and efficient filling of a wide range of liquid and viscous products.
GTZ
3000 Key Features
Touch Screen Control (Touch Screen Display) → makes it easy to set up and operate the machine. Quality Pneumatic Components → using AIRTAC (Taiwan), SMC (Japan), or Xingchen, so it is more stable and durable. High Precision Photoelectric Sensor → from leading brands such as LEUZE (Germany), SICK (Germany), or Panasonic (Japan) for accurate bottle detection. Premium Electrical System → relays and air switches from Schneider (France), Shenle, and Delixi to support machine safety and reliability Rotor Pump Technology → ensures filling of thick and liquid fluids with an accuracy level of ±1%. High Production Speed → capable of filling 1000–1200 bottles per hour with one filling head. Stainless Steel SS304 Material → corrosion resistant, hygienic, and meets food and pharmaceutical industry standards. Bottle Flexibility → compatible with glass bottles, plastic and various other container shapes.
GTZ
3000 Advantages
High Precision – ensures the filling dosage is always consistent with an error of only ±1%. Efisiensi Waktu Produksi – pengisian cepat hingga 1200 botol/jam. Cocok untuk Berbagai Produk – dapat digunakan untuk cairan encer (oral liquid, essential oil, saus) hingga cairan kental (kosmetik, vaksin, pasta makanan, dll). Higienis & Aman – terbuat dari stainless steel food grade yang memenuhi standar GMP dan ISO. Fleksibel – bisa digunakan untuk botol berbagai ukuran dan bentuk. Mudah Dikombinasikan – dapat diintegrasikan dengan mesin capping dan labeling untuk alur produksi yang lebih efisien.
Aplikasi Mesin GTZ
3000
Mesin ini sangat cocok digunakan di berbagai sektor industri, seperti:
Farmasi → pengisian obat cair, vaksin, suplemen cair. Makanan & Minuman → saus, bumbu cair, sirup, minyak esensial, madu. Kosmetik & Perawatan Tubuh → lotion, serum, essential oil, parfum cair. Produk Kimia Harian → cairan pembersih, desinfektan, dan produk sejenis.
Dengan desain compact desktop dan performa tinggi, GTZ
3000 menjadi pilihan tepat bagi pengusaha yang membutuhkan mesin filling handal untuk skala usaha. Fitur produk tidak tersedia
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
