POWERPACK Desktop Bottle Feeder

Sebelum PPN:
Rp25.999.900
Spesifikasi
Bottle Diameter (mm)20 to 100
Bottle Height (mm)30 to 260
Frequency (Hz)50
Machine Dimensions (mm)990x900x1000
Power (W)120
Table Motor Speed ​​(rpm)0 to 15
Turn Table Diameter (mm)1000
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the modern industrial world, speed and accuracy are key to winning the business competition. The YL
C 1000mm Desktop Collector Machine offers an efficient solution for businesses looking to optimize the final production process—especially for products packaged in round and square bottles.
This machine is designed to automatically collect and organize bottles and can be integrated with other machines such as conveyor belts, bottle counting machines, capping machines, and labeling machines . This allows you to create an automated production line that is faster, more stable, and requires minimal manual labor.
Key Advantages of the YL
C 1000mm Desktop Feeder Machine
Save Time & Energy
This machine is able to accommodate and organize many bottles at once, so that the bottle collection process runs quickly and efficiently without the need for excessive human labor. Can be integrated with other production machines
YL
C 1000mm can be directly connected to filling machines, labeling machines, and capping machines , creating a more organized and productive automatic work system. Flexible Size for Various Bottle Types
With a table diameter of 1000 mm and adjustable size, this machine is suitable for various bottle shapes—both round and square—with a bottle height of 30–260 mm and a diameter of 20–100 mm . Stable & Durable Performance
Powered by a quality motor with a rotation speed of 0–15 rpm , this machine operates at low power (120W) but still provides consistent and efficient performance.
Applications and User Industries
YL
C 1000mm Desktop Feeder Machine is widely used in various industrial sectors, including:
Makanan & Minuman – botol saus, sirup, jus, atau minuman fermentasi. Farmasi & Kesehatan – botol obat cair, suplemen, dan vitamin. Kosmetik & Perawatan Tubuh – botol lotion, parfum, serum, atau toner. Mainan & Elektronik Ringan – untuk produk cair atau pelengkap dalam kemasan botol kecil.
Mengapa Pebisnis Memilih YL
C 1000mm Desktop Feeder Machine
Meningkatkan efisiensi kerja hingga 2x lipat dibanding proses manual. Mengurangi biaya tenaga kerja dan meminimalkan risiko kesalahan manusia. Dapat diadaptasi sesuai kebutuhan industri Anda, dari skala UMKM hingga pabrik besar. Desain kompak dan ergonomis, cocok ditempatkan di berbagai jenis ruang produksi.
Kesimpulan
Bagi Anda para pengusaha makanan, minuman, kosmetik, farmasi, atau industri lainnya yang ingin mengoptimalkan lini produksi, YL
C 1000mm Desktop Collector Machine adalah pilihan cerdas untuk meningkatkan kecepatan, akurasi, dan efisiensi bisnis Anda.
Mulailah langkah menuju lini produksi otomatis yang modern dan produktif dengan YL
C 1000mm Desktop Feeder Machine!
(Produk ini merupakan unit desktop collector (turntable) saja, tidak termasuk conveyor, filling, atau mesin pendukung lainnya). Fitur produk tidak tersedia

Ulasan Produk

Tidak ada ulasan