POWERPACK Continuous Vacuum Sealer Machine

Sebelum PPN:
Rp199.999.900
Spesifikasi
Chamber & Body MaterialSS304
Chamber Size (mm)1225x430x100
Efficiency (times/hour)240 to 360
Frequency (Hz)50
Machine Dimensions (mm)1900x1620x1300
Phase3
Power (kW)5.8
Pump Capacity (W)2700
Pump Capacity (m³/hour)100
Single Sealing-Bar (mm)1000x8 (3000W)
Voltage (V)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A continuous vacuum sealer is a device used to seal and remove air from plastic bags containing products, both food and non
food, in a continuous process. Continuous vacuum sealers are designed for continuous use because they use a belt table that automatically runs when the vacuum process is complete, making them highly efficient for large
scale production. This machine effectively removes air from plastic bags containing products. This vacuum process helps extend the shelf life of products by reducing oxidation and the growth of aerobic microorganisms. Once the vacuum process is complete, the machine automatically seals the plastic bag. The strong, airtight seal ensures that no air re
enters the bag, keeping the product fresh and safe. With these various functions and advantages, continuous vacuum sealers are very useful in the food industry and various other industries that require product packaging. Product features are not available

Ulasan Produk

Tidak ada ulasan