POWERPACK Continuous Induction Sealing Machine

Sebelum PPN:
Rp16.999.900 - Rp39.999.900
Spesifikasi
Frequency (Hz)50
Power (W)2000
TypeStainless Steel Body and Automatic Sealing with Conveyor
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Continuous Induction Aluminum Foil Sealing Machine is a machine used to seal bottles or containers with aluminum foil through an electromagnetic induction process. Its primary function is to provide a tight, secure, and durable seal on bottles or containers, typically for liquid, powder, or solid products.
Here are some of the main functions of this machine:
Airtight Seal: This machine creates a tight aluminum foil seal over the mouth of a bottle or container, preventing air or moisture from entering. This maintains product quality, reduces the risk of contamination, and extends shelf life. Product Protection: Aluminum foil seals protect products from leaks and spills during distribution or storage. They also prevent unauthorized manipulation or opening. Production Efficiency: This machine works continuously, allowing for fast sealing on a large scale. Improves Appearance and Presentation: The use of aluminum foil seals gives a more professional appearance to the product, thereby increasing consumer confidence in the quality and safety of the product. Suitable for Various Types of Bottles/Containers: This machine can be used for various types of bottle materials, such as plastic (PE, PP, PVC), glass, or even cardboard
coated containers. 
General Applications:
Pharmaceutical Industry Food and Beverage Industry Cosmetics Industry Chemical Industry And other industries

Ulasan Produk

Tidak ada ulasan