FOMAC Cold Showcase Chiller

Sebelum PPN:
Rp3.299.900
Spesifikasi
Capacity (L)68
Climate Class4
FreonR290
Frequency (Hz)50
Packaging Dimensions (mm)502x456x955
Power (W)230
Product Dimensions (mm)452x406x893
Temperature Range (°C)0 to 12
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Cold Showcase Chiller FT-68L is a modern, 68-liter display chiller specifically designed to maintain freshness while presenting food and beverages attractively. With efficient cooling technology and an elegant design, this chiller is the perfect choice for both business and personal needs.

Superiority

Optimal Cooling → Temperature range 0–12°C keeps products fresher for longer.
Energy Saving → Power consumption is only 230 Watts with high efficiency.
Environmentally Friendly → Uses safe and eco-friendly R290 freon.
Compact & Stylish Design → Machine dimensions 452 x 406 x 893 mm, easy to place in various spaces.
Color Options → Available in black and white, with custom color options available upon request.
High Durability → Sturdy construction with a net weight of 35 kg, durable for long-term use.

Featured Features

Brilliant Internal LED Illumination → Energy-saving LED lighting accentuates the product's appearance.
4-Sided Clear Glass Display → Clear glass on all four sides for product visibility from multiple directions.
Excellent Product Visibility → Attracts consumer attention without having to open the chiller door.
High Quality Design → Modern and premium design, enhances the aesthetics of business space.
High Energy Efficiency → Maximum performance with low energy consumption.
Environmentally Responsible Refrigerant → Stable cooling using environmentally friendly refrigerant.
New Shelf Design → Newest shelves for better product stability.
Automatic Defrost → Prevents ice buildup automatically, maintaining cooling performance.
Free Maintenance Condenser → Maintenance-free condenser, practical for long-term use.
Lockable Door (Optional) → Additional security with a lockable door.
Light Display Box (Optional) → You can add a light box with a custom decal on the top.

Usage & Application

Retail & Minimarket → Menampilkan minuman botol/kaleng dalam kondisi dingin yang selalu siap saji.
Kafe, Restoran, & Bakery → Ideal untuk memajang cake, pudding, dessert, atau bahan makanan yang harus tetap segar.
Hotel & Catering → Menunjang penyajian makanan/minuman dengan kualitas terjaga.
Rumah Tangga → Alternatif showcase elegan untuk minuman keluarga di ruang tamu atau ruang hiburan.

Cold Showcase Chiller FT-68L adalah kombinasi sempurna antara fungsi pendinginan, efisiensi energi, dan tampilan menawan, menjadikannya pilihan ideal untuk restoran, kafe, bakery, minimarket, maupun kebutuhan rumah tangga modern.

Ulasan Produk

Tidak ada ulasan