Spesifikasi
| Dimensions (mm) | 260x140x220 |
|---|---|
| Frequency (Hz) | 50 |
| Power (W) | 20 |
| Rotation Speed (rpm) | 340 |
| Voltage (V) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A Coffee Portafilter Cleaner is a device specifically designed to clean the portafilter, a crucial part of an espresso machine that holds the coffee grounds during the extraction process. Regularly cleaning the portafilter is essential for maintaining espresso quality and machine longevity.
Main Function of Coffee Portafilter Cleaner
Removing Coffee Grounds : Cleans coffee grounds stuck to the portafilter, especially in the gaps or holes, which are difficult to reach with regular cleaning.
Reduces Oil Residue: Coffee grounds leave behind natural oils that can build up in the portafilter and affect the taste of the espresso. This tool helps remove this residue.
Improve Hygiene: Prevents the growth of bacteria or fungi that can develop in unclean portafilters, maintaining hygiene standards for the drinks served.
Maintaining Espresso Flavor: A clean portafilter ensures there are no residual flavors from previous coffee grounds that can alter the taste of the new espresso.
Extends the Life of the Machine and Portafilter: By cleaning it regularly, this tool helps maintain the portafilter in good condition and prevents damage due to dirt buildup.
A Coffee Portafilter Cleaner is an essential tool for baristas or coffee enthusiasts who want to maintain high standards in their espresso brewing. This tool maintains coffee quality, enhances espresso flavor, and ensures equipment longevity.
Main Function of Coffee Portafilter Cleaner
Removing Coffee Grounds : Cleans coffee grounds stuck to the portafilter, especially in the gaps or holes, which are difficult to reach with regular cleaning.
Reduces Oil Residue: Coffee grounds leave behind natural oils that can build up in the portafilter and affect the taste of the espresso. This tool helps remove this residue.
Improve Hygiene: Prevents the growth of bacteria or fungi that can develop in unclean portafilters, maintaining hygiene standards for the drinks served.
Maintaining Espresso Flavor: A clean portafilter ensures there are no residual flavors from previous coffee grounds that can alter the taste of the new espresso.
Extends the Life of the Machine and Portafilter: By cleaning it regularly, this tool helps maintain the portafilter in good condition and prevents damage due to dirt buildup.
A Coffee Portafilter Cleaner is an essential tool for baristas or coffee enthusiasts who want to maintain high standards in their espresso brewing. This tool maintains coffee quality, enhances espresso flavor, and ensures equipment longevity.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
