FOMAC Bone Sawing Machine

Sebelum PPN:
Rp10.999.900 - Rp83.999.900
Spesifikasi
Voltage (V)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BSW-MG260 Bone Sawing Machine is a professional bone-cutting machine designed to simplify the process of cutting bones, frozen meat, and other hard materials with neat and precise results. This machine is widely used in slaughterhouses, restaurants, meat processing plants, and supermarkets that require high efficiency and hygiene in raw material processing.

Key Features:


Sturdy and Hygienic Construction

Made of high-quality stainless steel that is rust-resistant and easy to clean, maintaining the cleanliness of the work area according to food industry standards.


Sharp & High Precision Saw Blade

Equipped with a 1970 mm long saw band , this machine is capable of cutting bones or frozen meat quickly without damaging the structure of the material.


Ergonomic and Safe Design

Equipped with a blade guard and an easily adjustable cutting push table, ensuring operator safety during the work process.


Easy Mobility

Designed with four sturdy wheels, it makes it easy to move the machine between work areas without the need for manual lifting.


The BSW-MG260 offers a combination of high performance, easy maintenance, and safety. With its smooth and accurate cuts, this machine is an ideal choice for meat processing industries demanding high efficiency and quality.

Ulasan Produk

Tidak ada ulasan