FOMAC Blast Freezer

Sebelum PPN:
Rp26.999.900 - Rp60.999.900
Spesifikasi
Frequency (Hz)50
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blast Freezer: An Extra-Fast Freezing Solution to Maintain Food Product Quality

In the food industry, speed and quality are key. Blast freezers offer a high-tech freezing solution designed to maintain maximum freshness of food products. With the ability to reduce product temperatures to -30°C to -40°C in a short time, these machines are a mainstay in modern preservation processes without sacrificing taste, texture, or nutritional value.

What is a Blast Freezer?

A blast freezer is a fast-freezing machine that works by blowing high-pressure cold air evenly over the entire surface of a food product. This machine can reduce the core temperature of the product evenly and efficiently in 30 to 90 minutes, depending on the type and size of the product being frozen.

Main Functions of Blast Freezer for Food Business:


Maintaining Product Quality and Freshness: After the production process, the product can be immediately frozen so that its quality does not decrease.


Prevents Large Ice Crystal Formation: Rapid freezing prevents textural damage to food, especially meat, seafood, and processed foods.


Slows Microorganism Growth: Low temperatures inhibit bacterial activity, making food safer to consume.


Extends Product Shelf Life: Without the need for additional preservatives, the product retains its taste, color, and nutrition.


Simplifying Distribution & Logistics: Products frozen with a blast freezer are more stable for distribution to various points of sale.


If you are looking for a fast, safe and efficient freezing solution, Fomac blast freezer is the best choice to increase your business competitiveness.

Ulasan Produk

Tidak ada ulasan