FOMAC Automatic Thousand Layer Cake Skin Machine

Sebelum PPN:
Rp17.999.900
Spesifikasi
Capacity (pcs/hour)100 to 300
Frequency (Hz)50
Machine Dimensions (mm)500x350x350
Power (W)2400
SpeedAdjustable
Temperature (°C)150 to 200
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The automatic thousand cake skin machine is an automatic machine used to make thin layered cake skins, especially for cakes that require multiple layers, such as lapis legit cakes, crêpe cakes, mille-feuille, and other types of cakes with thin layers. This machine has several main functions:

Producing Cake Crusts with Consistent Thickness: This machine ensures each layer of cake crust has a uniform thickness, which is difficult to achieve manually. The result is a consistent and even crust, which is essential for the appearance and texture of the cake.
Increased Production Speed: This machine is automated, allowing it to produce large quantities of pastry quickly. This significantly increases production efficiency, especially on an industrial scale or for cake businesses with high demand.
Precise Temperature and Baking Settings: These machines typically have adjustable temperature settings, which helps ensure the cake crust bakes perfectly without burning or becoming undercooked. The controlled temperature also helps maintain the cake's flavor and texture.
Reduced Labor: Automated machines reduce the need for labor, thus reducing operational costs. This machine simplifies the cake-making process, which typically requires specialized skills.
Improved Taste and Texture Consistency: This machine can mix and process dough consistently, resulting in cake crusts with the same quality and texture in every batch. This is essential for maintaining product quality standards.

Overall, this machine is a practical solution for cake businesses that produce layered cakes, helping to automatically improve efficiency, consistency and product quality.

Ulasan Produk

Tidak ada ulasan