FOMAC Automatic Gas Stir Fryer Wok Machine

Sebelum PPN:
Rp19.999.900 - Rp21.999.900
Spesifikasi
Frequency (Hz)50
Gas TypeLPG / LNG
Power (W)150
Rotation Speed (rpm)40 (Adjustable)
Voltage (V)220
WaterproofIPX3
Wok Capacity (L)1.5 to 9.3
Wok Depth (cm)30
Wok Diameter (cm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic Frying Pan Machine for Large-Scale Frying & Stir-Frying

The Fomac SFW Series is an automatic wok machine with a gas heating system and automatic stirring designed to improve cooking efficiency on a large scale. This machine is ideal for restaurants, catering, and food industries that require fast, even, and automatic heating. With food-grade stainless steel and a non-stick wok , this machine ensures food quality is maintained with consistent results every time.

Main Function

Automatically Fry and Stir-fry Food Ingredients

This machine is designed to cook foods such as fried rice, capcay, stir-fries, sauces, chili sauce, nuts, or other food ingredients with an automatic stirring process, ensuring the ingredients are cooked evenly without burning.
Fast and Even

Heating Heating using gas produces high temperatures that are evenly distributed across the entire surface of the pan, suitable for cooking processes that require consistent heat.
Save Time and Energy

The automatic stirring system replaces manual work, so the operator does not need to continuously stir the material, reducing fatigue and increasing work efficiency.
Improves Food Quality Consistency

This machine ensures every batch of food has the same quality, ideal for commercial food production.
Flexibility of Use

In addition to cooking fried rice, this machine can also be used for various types of food, such as fried peanuts, cooking spices, pasta sauce, chili sauce, syrup, and pastry fillings, making it a versatile tool.
Reduces the Risk of Burning or Undercooking

The automatic stirring system and temperature control ensure that ingredients do not stick to the pan or burn, maintaining the taste and quality of the food.
Hygienic and Easy to Clean

The material uses food grade stainless steel, which is safe for food and easy to clean after use.

Advantages of Fomac SFW-AG30F

Wok Anti Lengket dengan Coating Teflon – Memastikan makanan tidak lengket serta mudah dibersihkan.
Bahan Stainless Steel Food Grade – Higienis, aman untuk makanan, dan tahan lama.
Kecepatan Rotasi Adjustable (<40 RPM) – Pengaturan kecepatan pengadukan sesuai dengan kebutuhan masakan.
Tuas Anti Licin untuk Memiringkan Wok – Memudahkan proses pengeluaran makanan dari wok dengan aman.
Motor Berkualitas untuk Memutar Wok – Memberikan performa yang stabil dan tahan lama.
Panel Kontrol Lengkap – Dilengkapi pemantik dan saklar untuk pengaturan kecepatan dan suhu pemanasan.
Waterproof IPX3 – Tahan terhadap cipratan air, memberikan keamanan tambahan saat memasak.

Kenapa Harus Fomac SFW-AG30F

 

Solusi Memasak Otomatis – Ideal untuk bisnis kuliner yang ingin meningkatkan efisiensi tanpa mengorbankan kualitas.
Hemat Waktu & Biaya Operasional – Mengurangi tenaga kerja manual dan meningkatkan produktivitas dapur.
Desain Profesional & Kokoh – Dibuat dari material berkualitas untuk penggunaan jangka panjang.
Multifungsi untuk Berbagai Jenis Masakan – Tidak hanya untuk menggoreng, tetapi juga menumis, merebus, dan membuat berbagai jenis saus serta isian makanan.

Ulasan Produk

Tidak ada ulasan