FOMAC Automatic Coffee Tamper

Sebelum PPN:
Rp3.499.900 - Rp5.299.900
Spesifikasi
Amount of Pressure (times)1 to 3
Basic Hammer ShapeFlat
Duration of Each Pressure (s)2
Frequency (Hz)50
Hammer Diameter (mm)58
Power (W)60
Pressure Setting (kg)10 to 30
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Automatic Coffee Tamper is a revolutionary tool designed to ensure faster, more precise, and more consistent coffee tamping. With adjustable automatic pressure technology, this machine generates optimal pressure on the coffee grounds, creating high-quality espresso in every cup. It's incredibly easy to use—simply insert the portafilter and the machine will work automatically, eliminating the possibility of manual error.

Designed to meet the needs of both coffee shops and home users, this machine features durable, high-quality materials and a space-saving, ergonomic design. The automatic tamping system also helps reduce the risk of hand injuries from repetitive manual pressure, making it an ideal solution for baristas on a busy day. Even tamping not only enhances the espresso flavor but also provides a richer, more stable crema.

The Automatic Coffee Tamper Machine has several main advantages, namely:

Consistent Results:

This machine applies consistent pressure during each tamping process, resulting in uniform coffee distribution and a flat surface. This helps create optimal extraction and a more consistent flavor in every cup of espresso.
This machine can speed

up the coffee preparation process by reducing the time and effort required. Baristas simply place the portafilter into the machine, and the tamping process is complete in seconds. This greatly facilitates faster customer service, especially in busy cafes.
Reducing Barista Fatigue:

With this machine, baristas no longer need to manually tamp, which can cause hand and wrist fatigue, especially after repeated tamping. This helps prevent repetitive injuries (such as barista elbow) and improves work comfort.
Mengurangi Kesalahan Manusia

Mesin ini mengurangi risiko kesalahan manusia, seperti tekanan yang tidak merata atau ketidak-konsistenan dalam setiap tamping. Dengan begitu, kualitas espresso dapat dipertahankan meskipun dioperasikan oleh barista yang kurang berpengalaman.
Dapat Diatur Sesuai Kebutuhan

Beberapa mesin tamper otomatis memiliki pengaturan tekanan yang bisa disesuaikan, sehingga barista dapat mengatur tekanan sesuai dengan jenis kopi dan hasil yang diinginkan. Ini memberikan fleksibilitas lebih dalam menciptakan profil rasa yang berbeda.

Automatic Coffee Tamper ini sangat cocok untuk Anda yang ingin meningkatkan efisiensi tanpa mengorbankan kualitas. Dengan mesin ini, waktu persiapan kopi menjadi lebih singkat, sehingga Anda bisa fokus pada pelayanan pelanggan atau eksplorasi rasa espresso baru. Investasikan dalam mesin ini dan rasakan bagaimana inovasi dapat mengubah rutinitas kopi Anda menjadi pengalaman profesional setiap hari.

Ulasan Produk

Tidak ada ulasan