Makita Cordless Power Cutter

Sebelum PPN:
Rp43.999.900
Spesifikasi
Dimensions (mm)786x272x433
Maximum Cutting Capacity (mm)127
No Load Speed (rpm)5,300
Set of Content1x CE001GZ01 (Unit) 2x BL4040F (Battery) 1x DC40RB (Charger)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-40Vmax X2 (80Vmax) XGT BL AFT Cordless 355 mm (14″) Power Cutter, Electric Brake
-Achieves a cutting depth of 127mm and a high cutting speed
-Low vibration mechanism
-Max cutting depth: 127mm (5″); 8-10 rebars of ø16 mm can be cut together in one shot
-WetGuard/ IPX4-compatible; High water-resistance allows to operate the machine even if it is wet with water
-With Extreme Protection Technology (XPT)

Ulasan Produk

Tidak ada ulasan