SHIGEMITSU Traverse Hand Pallet Truck

Sebelum PPN:
Rp8.699.900
Spesifikasi
Aisle Width for Pallets 1000 x 1200 Crossways (mm)1803
Aisle Width for Pallets 800 x 1200 Lengthways (mm)1803
Capacity (Traverse Function) (kg)1500
Capacity (kg)2500
Fork Length (mm)1220
Fork Wheel Diameter (mm)80x70
Fork Width (mm)685
Ground Clearance, Center of Wheelbase (mm)40
Lowered Fork Height (mm)85
Maximum Lifting Height (mm)200
Overall Length (mm)1533
Service Weight (kg)65 to 85
Steering Wheel Diameter (mm)200
Total Height (mm)1224
Traverse Wheel Diameter (mm)65x60
Turning Radius (mm)1336
Wheel MaterialNylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Hydraulic Piston Rod Material by Sumitomo Corp., Japan
- Heavy Duty Polyurethane Coating with JOTUN, Norway
- Heavy Duty Wheel by BLICKLE, Germany
- Bearing by NSK, Japan
- Seal by NOK, Japan
- Designed for Moving Long Loads Down Narrow Aisles
- Convenience of Applications as Condition Changes
- Traverse Movement Provides More Flexibility
- Traverse Movement Effects
- With Advanced Technology

Ulasan Produk

Tidak ada ulasan