GERCO Heavy Duty Truck Mounted Crane

Sebelum PPN:
Rp329.999.900
Spesifikasi
Hydraulic System Flow (L/minute)25
Hydraulic System Pressure (MPa)20
Installation Space (mm)750
Maximum Lifting Capacity (kg)3200
Maximum Lifting Moment (t)7
ModelTelescopic boom
Oil Tank Capacity (L)60
Recommend Power (kW)14
Rotation Angle (°)360 (Continuous)
Self Weight (kg)1150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy-Duty Wear-Resistant Plate Material by Hardox, Sweden
- Hydraulic Piston Rod Material by Mitsubishi Corp., Japan
- Heavy-Duty Polyurethane Coating with AkzoNobel, Netherlands
- Electrical System Design by ABB Group, Switzerland
- Seal by SKF, Japan
- Load Hook Material by Hitachi Group, Japan
- Wire Rope Material by SWR Group, Germany
- Using Two-Section Telescopic Cylinder Design
- It Has Bigger Anti-Bending Capacity
- Compact Boom Head and Tail Design
- Boom Head Adopting Integral Structure, Greater Intensity
- Split Head Design Reduces the Boom Head Carrying Capacity
- The Boom Interface is Made of Strong Steel Plate
- Lifting Mechanism Relies on Disc Spring & Friction Brake
- Stable and Reliable, Efficient, Low Noise
- Anti-Slewing Impulse Equipment That Makes the Vehicle Run Safely

Ulasan Produk

Tidak ada ulasan