BOMAC Heavy Duty Side Loading Truck

Sebelum PPN:
Rp1.299.999.900 - Rp1.599.999.900
Spesifikasi
Engine Displacement (L)3.3
Engine ModelCUMMINS B3.3-C80, USA
Fork Length (mm)1220
Forks External Adjustable Range (mm)300 to 1200
Free Lift (mm)290
Hydraulic Tank Capacity (L)90
Load Center (mm)600
Minimum turning radius (mm)4750
Overall Length (mm)5180
Rated Power (kW/rpm)60/2200
Rated Torque and Speed (N m/rpm)291/1600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy Duty Aluminium Radiator by Sumitomo Riko, Japan
- Rust Free Hydraulic Piston Rod by HITACHI ALLOY, Japan
- Heavy Duty Polyurethane Coating with JOTUN, Norway
- Heavy Duty Wear Resistant Fork by HARDOX, Sweden
- Transmission by ZF Friedrichshafen AG, Germany
- Electrical by EATON, England
- Mast by WINKEL, Germany
- Seal by NOK, JAPAN
- BOMAC Advance Safety (BAS) Package
- Leading Performance Parameter
- Reasonable Roller Arrangement

Ulasan Produk

Tidak ada ulasan