HEMNEX Heavy Duty Semi Electric Self-Lift Stacker Pallet Truck

Sebelum PPN:
Rp57.999.900
Spesifikasi
Battery Capacity (V/Ah)12/45
Capacity (kg)1000
ChargerExternal
Descent Speed (mm/s)55/100
Driving Motor (kW)DC 1.6
Fork Length (mm)1150
Lifting Height (mm)1300
Load Center (mm)400
Lowered Height of Forks (mm)85
Overall Fork Width (mm)685
Wheel TypeNylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Hydraulic Piston Rod Material by SSAB, Sweden
- Heavy Duty Steel Material by Salzgitter AG, Germany
- Heavy Duty Polyurethane Coating with Nippon Paint, Japan
- Heavy Duty Wheel by Inoac, Japan
- Bearing by Schaeffler, UK
- Seal by Daechang Seatech, South Korea
- Made from Alloy Steel for Strength and Durability
- Electric Lift System for Reliable, Smooth Operation
- Lightweight Design Ensures Easy Maneuverability
- Efficient Gear Pumps Improve Energy Performance
- Dual Descent Saves Energy and Extends Endurance
- Chrome-Plated Legs for Extra Durability
- Self-Lifting Design for Easy Vehicle Loading
- Combines Pallet Truck and Stacker Functions
- Ideal for Mobile Delivery and Logistics Work

Ulasan Produk

Tidak ada ulasan