HEMNEX Heavy Duty Class Scale Pallet Manual Pallet Truck

Sebelum PPN:
Rp11.999.900
Spesifikasi
Battery Capacity (V/Ah)24/240
Big Wheel Size (mm)16050
Capacity (kg)3000
Fork Length (mm)1150
Lifting Height (mm)200
Overall Height (mm)1230
Overall Length (mm)1500
Self-respect (kg)90
Single Fork Width (mm)170
Small Wheel Size (mm)7068
Wheel MaterialNylon
Width Overall Forks (mm)550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Smart Micro Controller System by Fadu Tech, South Korea
- Heavy Duty Steel Material by Salzgitter AG, Germany
- Springs Material by Tohatsu, Japan
- Heavy Duty Polyurethane Coating with Nippon Paint, Japan
- Heavy Duty Wheel by Inoac, Japan
- Bearing by Schaeffler, UK
- Seal by Daechang Seatech, South Korea
- Allows for Immediate Weight Measurement of Loads
- Flexible Work in Narrow Space
- Low Noise Hand Pallet Truck
- Ecofriendly Handling, Pollution Free
- Powerfull Lifting, Strong Springs
- Long Life, Good Elasticity, High Hardness
- Ergonomic Grip, Rubber Handle

Ulasan Produk

Tidak ada ulasan