SHIGEMITSU Heavy Duty Class Power Pallet Truck

Sebelum PPN:
Rp119.999.900
Spesifikasi
Additional Wheel Diameter (mm)127x57
Aisle Width for Pallets 1000 x 1200 Crossways (mm)2030
Aisle Width for Pallets 800 x 1200 Lengthways (mm)2030
Battery Capacity (V/Ah)24/240
Capacity (kg)2000
Fork Dimension (mm)53x180x1220
Height of Tiller in Drive Position Min/Max (mm)1150/1430
Load Center Distance (mm)600
Lowered Fork Height (mm)82
Maximum Lifting Height (mm)202
SeriesMP Series
Turning Radius (mm)1670
Tyre Size Front (mm)250x70
Tyre Size Rear (mm)82x126
Width Overall Forks (mm)685

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy Duty ABS Cover Material by KAUER KUNSTOFF GMBH, Germany
- Heavy Duty Wear Resistant Fork Material by HARDOX, Sweden
- Hydraulic Piston Rod Material by Sumitomo Corp., Japan
- Heavy Duty Polyurethane Coating with JOTUN, Norway
- Handle by Gebrüder Frei GmbH & Co., Germany
- Heavy Duty Wheel by BLICKLE, Germany
- Electrical by LEGRAND, France
- Controller by CURTIS, USA
- Seal by NOK, Japan
- Emergency Stop and Belly Button
- Brushless AC Motor

Ulasan Produk

Tidak ada ulasan