Biolegend True-Nuclear Transcription Factor Buffer

Sebelum PPN:
Rp6.999.900
Spesifikasi
ApplicationICFC - Quality tested
Buffer Set ContentsTrue-Nuclear 4X Fix Concentrate (30 mL); True-Nuclear Fix Diluent (100 mL); True-Nuclear 10X Perm Buffer (100 mL)
Storage and Handlingbetween 2°C and 8°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BioLegend's True-Nuclear Transcription Factor Buffer Set has been specially formulated for intracellular staining with minimum effect on the surface fluorochrome staining.

Buffer Set Contents:
- True-Nuclear 4X Fix Concentrate (30 ml)
- True-Nuclear Fix Diluent (100 ml)
- True-Nuclear 10X Perm Buffer (100 ml)
Use
- Prepare fresh Transcription Factor Fix working solution by diluting the 4X Fix Concentrate (1 part) with the Fix Diluent (3 parts). 1 mL of the 1X Fix working solution is needed for each tube.
- Prepare a 1X working solution of the Perm Buffer by diluting the 10X Perm Buffer with distilled water. 6.5 mL of 1X Perm Buffer is needed for each sample of tube.
- NOTE: The 10X Perm Buffer may have crystallization or precipitation when it is stored at 2-8°C; however, this is normal and does not affect the buffer's performance. If there is a heavy precipitation observed after dilution to 1X working solution, it can be filtered to clarify the solution.

Ulasan Produk

Tidak ada ulasan