BioBase Low Speed Centrifuge

Sebelum PPN:
Rp7.799.900
Spesifikasi
External Size (mm)280x310x265
Frequency (Hz)50/60
Maximum Capacity (ml)12x20
Maximum RCF3600xg
Maximum Speed (rpm)5000
Package Size (mm)340x350x330
Power Comsuption (W)135
Power Supply (V)AC220
Timing Range (minute)0 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These centrifuges are possessed of these special feature following: it is beautiful in appearance, large capacity but small in bulk and has a complete function and a stable performance, in addition, it has a little rate of increase in temperature and can be used efficiently and widely. It is a dependable instrument for qualitative analysis of serum, plasma and immunity in hospitals or chemical and biochemical laboratories.

Ulasan Produk

Tidak ada ulasan