Nippon Zenyaku Kogyo GMP Grade (Chemically Defined Cryopreservation Solution)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Size (ml)100
Storage Temperature (°C)2 -8 or below -20
TypeSTEM-CELLBANKER

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
STEM-CELLBANKER is a chemically defined freezing solution with optimized formulation for stem cells and iPS cells storage as well as other valuable cells. Furthermore, recent data supports it's ability of cryopreservation for tissues. It is completely free of serum and animal derived component, and contains only USP, EP, JP graded ingredients or JP excipients. It is ready-to-use with simple protocol while provides a safer and promising cryopreservation of stem cells and iPS cells.
STEM-CELLBANKER GMP grade is manufactured in a facility compliant with JP, EU, US and PIC/S GMP guidelines and the production and the quality are controlled in compliance with JP GMP guidelines.
Feature
- Significantly increased cell viability while maintaining cell pluripotency, normal karyotype and proliferation ability after freeze-thaw procedure.
- Useful for the cryopreservation of tissues without damages at DNA and RNA levels.
- Safer cryopreservation with high quality ingredients, no risk of contamination animal-derived components, batch-to-batch stability.
- Save cost/time/steps with complete formulation, no further preparation, direct freezing at -80℃, no programmable freezer required, etc.
- High quality product carefully monitored in compliance with JP GMP.
Use
- Cryopreservation analysis on hESC and iPS cells with STEM-CELLBANKER
- Cryopreservation analysis on Mesenchymal Stem Cells (MSCs) and Endothelial Progenitor Cells (EPCs) with STEM-CELLBANKER.
- Cryopreservation analysis on Mouse ES cell (129SV)
- Cryopresevation of mouse kidney tissue using STEM-CELLBANKER

Ulasan Produk

Tidak ada ulasan