Biowest Fetal Bovine Serum

Sebelum PPN:
Rp13.999.900
Spesifikasi
Shelf Life (month)60
Shipping ConditionGel pack, dry ice or refrigerated transport
Size (ml)500
StateFrozen
SterilitySterile filtered
Storage Temperature (°C)-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal Bovine Serum (FBS) is the liquid part of the blood depleted of the cellular fraction and coagulation factors. It is extracted after centrifugation of coagulated fetal bovine blood collected aseptically. Sterile FBS is obtained by triple filtration of 0.1µm.

FBS contains proteins and growth factors allowing maintenance and proliferation of eukaryote cells in vitro. It also contains attachment factors that create a “coating” effect on the plastic of the support, thus increasing cell adhesion. It is an essential product in cell culture because of the different components it provides.

All FBS batches are tested for endotoxin and mycoplasma levels, specific viruses testing (BVD), hemoglobin and total protein rates and cell culture performance.

Ulasan Produk

Tidak ada ulasan