G-Bioscience Ellman’s Reagent

Sebelum PPN:
Rp5.599.900
Spesifikasi
Cat. No.BC87
Citations8
PubChem Chemical ID6254
Size (g)5
Storage Temperature (°C)2 to 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5,5'-dithio-bis-(2-nitrobenzoic acid) (DTNB)
 
Ellman's reagent is a versatile, water-soluble compound for quantifying free sulfhydryl groups in solution. It reacts with a free sulfhydryl group to yield a mixed disulfide and 2-nitro-5-thiobenzoic acid (NTB), a measurable yellow colored product at 412nm.
 
Ellman's reagent is very useful as a free sulfhydryl assay reagent due to its high specificity for -SH groups at neutral pH, high molar extinction coefficient and short reaction time.
 
Synonyms: DTNB; 5,5'-Dithio-bis(2-nitrobenzoic acid); Ellman’s Reagent; 3-Carboxy-4-nitrophenyl disulfide
 
Yellow crystalline powder that is used for the colorimetric determination of thiol groups in biological samples. DTNB is fairly soluble in water.
Feature
- Highly stable and water soluble
- Quick and simple assay

Ulasan Produk

Tidak ada ulasan