Biolegend Antibody IgG/IgM

Sebelum PPN:
Rp4.099.900
Spesifikasi
Antibody TypeMonoclonal
CloneRTK2758
Excitation LaserBlue Laser (488 nm); Green Laser (532 nm)/Yellow-Green Laser (561 nm)
Host SpeciesRat
ImmunogenTrinitrophenol + KLH
IsotypeRat IgG2a, κ
Regulatory StatusRUO
Size (µg)100
Storage and HandlingThe antibody solution should be stored undiluted between 2°C and 8°C, and protected from prolonged exposure to light. Do not freeze.
TypePE Rat IgG2a, κ Isotype Ctrl
VerifiedICFC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RTK2758 immunoglobulin reacts with KLH. The isotype of this antibody is rat IgG2a, κ. This antibody was chosen as an isotype control after screening on a variety of resting, activated, live, and fixed mouse, rat and human tissues.

Application Notes
Additional reported applications (for the relevant formats) include: Intracellular Flow Cytometry (ICFC), Immunocytochemistry (ICC), Immunohistochemistry (IHC), Immunoprecipitation (IP), Western Blotting (WB), and Functional Assay (FA).
Use
Each lot of this antibody is quality control tested by immunofluorescent staining with flow cytometric analysis as negative control. Use at concentrations comparable to those of the specific antibody of interest.

Ulasan Produk

Tidak ada ulasan